Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.
Description | 11mm Crimp Cap, 6mm center hole |
Color | Blue, Red |
Material | PTFE, Silicone, Aluminum |
Septum | Blue Silicone/Red PTFE |
Quantity | 500 |
Thickness (Metric) | 1.4 mm |
Type | Crimp Cap |
Closure Size | 11 mm |
For Use With (Equipment) | 11 mm Crimp Top Vials |
Unit Size | Each |
Description | 11mm Crimp Cap, 6mm center hole, Type 6 Rubber/PTFE |
Color | Red, Clear |
Material | Chlorobutyl, PTFE, Aluminum |
Septum | Red Chlorobutyl Rubber/Clear PTFE, Sulphur free |
Quantity | 500 |
Thickness (Metric) | 1.0 mm |
Type | Crimp Cap |
Closure Size | 11 mm |
For Use With (Equipment) | 11 mm Crimp Top Vials |
Unit Size | Pack of 500 |
Description | 11mm Crimp Cap, 6mm center hole, Type 7 Rubber/PTFE |
Color | Red, Clear |
Material | PTFE, Rubber, Aluminum |
Septum | Red Natural Rubber/Clear PTFE |
Quantity | 500 |
Thickness (Metric) | 1.0 mm |
Type | Crimp Cap |
Closure Size | 11 mm |
For Use With (Equipment) | 11 mm Crimp Top Vials |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Color | Material | Septum | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
11-ACB-ST144 also known as 11-AC(B)-ST144 | Each | 11mm Crimp Cap, 6mm center hole | Blue | PTFE | Blue Silicone/Red PTFE | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11-AC6R also known as 11-AC6(R) | Pack of 500 | 11mm Crimp Cap, 6mm center hole, Type 6 Rubber/PTFE | Red | Chlorobutyl | Red Chlorobutyl Rubber/Clear PTFE, Sulphur free | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11-AC7R also known as 11-AC7(R) | Each | 11mm Crimp Cap, 6mm center hole, Type 7 Rubber/PTFE | Red | PTFE | Red Natural Rubber/Clear PTFE | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Aluminum crimp seals with prefitted septa fit all 11 mm crimp top and snap cap vials. Must be applied with a crimping tool.
Ordering Information:
Shipped in sealed polybags to prevent contamination during transport.