Thermo Scientific™

20 mm Headspace Vials, Septum, and Caps

Catalog number: 20-MCBCR
Thermo Scientific™

20 mm Headspace Vials, Septum, and Caps

Catalog number: 20-MCBCR

Thermo Scientific™ headspace vials are available in clear or amber glass with a round or flat base, a crimp seal with a beveled or square edge finish, or with a screw-thread finish. Headspace vials, septum, and caps can be purchased in various quantities separately or together as convenience kits to fit your laboratory needs.

 
Catalog Number
20-MCBCR
also known as 20-MCBC(R)
Unit Size
Each
Description
20mm Composite Magnetic Crimp Cap, 8mm hole
Diameter (Metric) Inner
20 mm
Material
Aluminum
Color
Red
Price (USD)
Availability
-
Full specifications
Quantity
-
Closure ColorRed
Description20mm Composite Magnetic Crimp Cap, 8mm hole
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorRed
MaterialAluminum, Tinplate
Closure MaterialAluminum, Tinplate
Closure TypeCrimp Cap (Magnetic, Composite)
Quantity500
Closure Size20 mm
Unit SizeEach
Catalog Number
Unit Size
Case of 1000
Description
10mL; Flat Bottom; Square Rim Crimp Top Vial
Diameter (Metric) Inner
23 mm
Material
Glass
Color
Clear
Price (USD)
Price: 490.44
Your price:
Availability
-
Full specifications
Quantity
Description10mL; Flat Bottom; Square Rim Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner23 mm
ColorClear
Diameter (Metric) Outer23 mm
MaterialGlass
Volume (Metric)12.5 mL
Base StyleFlat Bottom
Volume (Metric) Total12.5 mL
Closure TypeCrimp Cap
Height (Metric)46 mm
Quantity1000
Type20 mm Headspace Crimp Vial
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable10 mL
For Use With (Equipment)Carlo Erba™ and Agilent™ Units
Unit SizeCase of 1000
Catalog Number
10-CVA
also known as 10-CV(A)
Unit Size
Pack of 125
Description
20mm Headspace Crimp Vial, Does not include caps
Diameter (Metric) Inner
22.5 mm
Material
Glass
Color
Amber
Price (USD)
Price: 84.59
Your price:
Availability
-
Full specifications
Quantity
Description20mm Headspace Crimp Vial, Does not include caps
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorAmber
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)12 mL
Base StyleRound Bottom
Volume (Metric) Total12 mL
Closure TypeCrimp Cap
Height (Metric)46 mm
Quantity125
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable10 mL
Unit SizePack of 125
Catalog Number
Unit Size
Each
Description
20mm Headspace Crimp Top Vial
Diameter (Metric) Inner
30 mm
Material
Glass
Color
Clear
Price (USD)
Availability
-
Full specifications
Quantity
-
Description20mm Headspace Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner30 mm
ColorClear
Diameter (Metric) Outer30 mm
MaterialGlass
Volume (Metric)27 mL
Base StyleFlat Bottom
Volume (Metric) Total27 mL
Closure TypeCrimp Cap
Height (Metric)60 mm
Quantity100
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable27 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
20mm Headspace Crimp Top Vial
Diameter (Metric) Inner
23 mm
Material
Glass
Color
Clear
Price (USD)
Availability
-
Full specifications
Quantity
-
Description20mm Headspace Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner23 mm
ColorClear
Diameter (Metric) Outer22 mm
MaterialGlass
Volume (Metric)22 mL
Base StyleRound Bottom
Volume (Metric) Total22 mL
Closure TypeCrimp Cap
Height (Metric)75 mm
Quantity125
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable20 mL
Unit SizeEach
Catalog Number
20-CVA
also known as 20-CV(A)
Unit Size
Each
Description
20mm Headspace Crimp Vial
Diameter (Metric) Inner
22.5 mm
Material
Glass
Color
Amber
Price (USD)
Availability
-
Full specifications
Quantity
-
Description20mm Headspace Crimp Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorAmber
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)21 mL
Base StyleRound Bottom
Volume (Metric) Total21 mL
Closure TypeCrimp Cap
Height (Metric)75 mm
Quantity125
Type22 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable20 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
20mm Headspace Crimp Vial
Diameter (Metric) Inner
18 mm
Material
Glass
Color
Clear
Price (USD)
Availability
-
Full specifications
Quantity
-
Description20mm Headspace Crimp Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner18 mm
ColorClear
Diameter (Metric) Outer18 mm
MaterialGlass
Volume (Metric)12 mL
Base StyleRound Bottom
Volume (Metric) Total12 mL
Closure TypeCrimp Cap
Height (Metric)65 mm
Quantity100
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable10 mL
Unit SizeEach
Catalog Number
Unit Size
Each
Description
20mm Headspace Crimp Vial
Diameter (Metric) Inner
18 mm
Material
Glass
Color
Clear
Price (USD)
Availability
-
Full specifications
Quantity
-
Description20mm Headspace Crimp Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner18 mm
ColorClear
Diameter (Metric) Outer18 mm
MaterialGlass
Volume (Metric)10 mL
Base StyleRound Bottom
Volume (Metric) Total10 mL
Closure TypeCrimp Cap
Height (Metric)50 mm
Quantity100
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable9 mL
Unit SizeEach
Catalog Number
Unit Size
Case of 1000
Description
20mm Tear-off Crimp Cap
Diameter (Metric) Inner
20 mm
Material
Aluminum
Color
Silver
Price (USD)
Price: 95.43
Your price:
Availability
-
Full specifications
Quantity
Closure ColorSilver
Description20mm Tear-off Crimp Cap
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorSilver
MaterialAluminum
Closure MaterialAluminum
Closure TypeCrimp Cap (Tear-Off)
Quantity1000
Closure Size20 mm
Unit SizeCase of 1000
Catalog Number
Unit Size
Case of 1000
Description
20mm Pressure Release Crimp Cap, 7.5mm hole
Diameter (Metric) Inner
20 mm
Material
Aluminum-PR
Color
Silver
Price (USD)
Price: 199.81
Your price:
Availability
-
Full specifications
Quantity
Closure ColorSilver
Description20mm Pressure Release Crimp Cap, 7.5mm hole
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorSilver
MaterialAluminum-PR
Closure MaterialAluminum
Closure TypeCrimp Cap (Pressure Release)
Quantity1000
Closure Size20 mm
Unit SizeCase of 1000
Showing 10 of 29Show more
Catalog NumberSpecificationsUnit SizeDescriptionDiameter (Metric) InnerMaterialColorPrice (USD)AvailabilityQuantity
20-MCBCR
also known as 20-MCBC(R)
Full specifications
Each20mm Composite Magnetic Crimp Cap, 8mm hole20 mmAluminumRedRequest A Quote--
Closure ColorRed
Description20mm Composite Magnetic Crimp Cap, 8mm hole
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorRed
MaterialAluminum, Tinplate
Closure MaterialAluminum, Tinplate
Closure TypeCrimp Cap (Magnetic, Composite)
Quantity500
Closure Size20 mm
Unit SizeEach
C4020-410Full specifications
Case of 100010mL; Flat Bottom; Square Rim Crimp Top Vial23 mmGlassClear
Price: 490.44
Your price:
-
Description10mL; Flat Bottom; Square Rim Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner23 mm
ColorClear
Diameter (Metric) Outer23 mm
MaterialGlass
Volume (Metric)12.5 mL
Base StyleFlat Bottom
Volume (Metric) Total12.5 mL
Closure TypeCrimp Cap
Height (Metric)46 mm
Quantity1000
Type20 mm Headspace Crimp Vial
Closure Size20 mm
Marking SpotNo
Volume (Metric) Usable10 mL
For Use With (Equipment)Carlo Erba™ and Agilent™ Units
Unit SizeCase of 1000
10-CVA
also known as 10-CV(A)
Full specifications
Pack of 12520mm Headspace Crimp Vial, Does not include caps22.5 mmGlassAmber
Price: 84.59
Your price:
-
Description20mm Headspace Crimp Vial, Does not include caps
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorAmber
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)12 mL
Base StyleRound Bottom
Volume (Metric) Total12 mL
Closure TypeCrimp Cap
Height (Metric)46 mm
Quantity125
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable10 mL
Unit SizePack of 125
27-CVFull specifications
Each20mm Headspace Crimp Top Vial30 mmGlassClearRequest A Quote--
Description20mm Headspace Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner30 mm
ColorClear
Diameter (Metric) Outer30 mm
MaterialGlass
Volume (Metric)27 mL
Base StyleFlat Bottom
Volume (Metric) Total27 mL
Closure TypeCrimp Cap
Height (Metric)60 mm
Quantity100
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable27 mL
Unit SizeEach
22-CVFull specifications
Each20mm Headspace Crimp Top Vial23 mmGlassClearRequest A Quote--
Description20mm Headspace Crimp Top Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner23 mm
ColorClear
Diameter (Metric) Outer22 mm
MaterialGlass
Volume (Metric)22 mL
Base StyleRound Bottom
Volume (Metric) Total22 mL
Closure TypeCrimp Cap
Height (Metric)75 mm
Quantity125
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable20 mL
Unit SizeEach
20-CVA
also known as 20-CV(A)
Full specifications
Each20mm Headspace Crimp Vial22.5 mmGlassAmberRequest A Quote--
Description20mm Headspace Crimp Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner22.5 mm
ColorAmber
Diameter (Metric) Outer22.5 mm
MaterialGlass
Volume (Metric)21 mL
Base StyleRound Bottom
Volume (Metric) Total21 mL
Closure TypeCrimp Cap
Height (Metric)75 mm
Quantity125
Type22 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable20 mL
Unit SizeEach
12-CVFull specifications
Each20mm Headspace Crimp Vial18 mmGlassClearRequest A Quote--
Description20mm Headspace Crimp Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner18 mm
ColorClear
Diameter (Metric) Outer18 mm
MaterialGlass
Volume (Metric)12 mL
Base StyleRound Bottom
Volume (Metric) Total12 mL
Closure TypeCrimp Cap
Height (Metric)65 mm
Quantity100
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable10 mL
Unit SizeEach
9-CVFull specifications
Each20mm Headspace Crimp Vial18 mmGlassClearRequest A Quote--
Description20mm Headspace Crimp Vial
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner18 mm
ColorClear
Diameter (Metric) Outer18 mm
MaterialGlass
Volume (Metric)10 mL
Base StyleRound Bottom
Volume (Metric) Total10 mL
Closure TypeCrimp Cap
Height (Metric)50 mm
Quantity100
Type20 mm Headspace Crimp Vial
Marking SpotNo
Volume (Metric) Usable9 mL
Unit SizeEach
C4020-5AFull specifications
Case of 100020mm Tear-off Crimp Cap20 mmAluminumSilver
Price: 95.43
Your price:
-
Closure ColorSilver
Description20mm Tear-off Crimp Cap
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorSilver
MaterialAluminum
Closure MaterialAluminum
Closure TypeCrimp Cap (Tear-Off)
Quantity1000
Closure Size20 mm
Unit SizeCase of 1000
C4020-6AFull specifications
Case of 100020mm Pressure Release Crimp Cap, 7.5mm hole20 mmAluminum-PRSilver
Price: 199.81
Your price:
-
Closure ColorSilver
Description20mm Pressure Release Crimp Cap, 7.5mm hole
Diameter (Metric) Opening20 mm
Diameter (Metric) Inner20 mm
ColorSilver
MaterialAluminum-PR
Closure MaterialAluminum
Closure TypeCrimp Cap (Pressure Release)
Quantity1000
Closure Size20 mm
Unit SizeCase of 1000
Showing 10 of 29Show more
  • Type 1 borosilicate glass
  • Clear glass vials with 20mm crimp seal finish are designed to fit most headspace autosamplers
  • Flat bottom vials maximize heating efficiency when used with bottom
  • Round bottom vials are more easily handled by robotic arms that lift the vial from the tray
  • Round bottom vials distribute the internal pressure created at high temperatures across the glass surface
  • Beveled edge finish features a sturdy rim that presses into the septum for a more effective seal

Compatibility

  • Flat bottom vials feature a longer neck for fit with Carlo Erba™ and Agilent™ units
  • Round bottom vials are designed for Perkin Elmer™, Tekmar™ and Varian™ units
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text