Custody Seals, 1 x 7 in.
Thermo Scientific™

Custody Seals, 1 x 7 in.

Provide complete chain-of-custody and tamper evidence for samples from the point of collection to lab receipt.
Have Questions?
Número de catálogoTipo de producto
500TS
también denominado 500
Sello de custodia a prueba de manipulación
Número de catálogo 500TS
también denominado 500
Precio (MXN)
-
Tipo de producto:
Sello de custodia a prueba de manipulación
Provide complete chain-of-custody and tamper evidence for samples from the point of collection to lab receipt. Thermo Scientific™ Custody Seal adhesive stickers securely seal your sample bottle and cannot be peeled off. The only way to open the sealed bottle is to break the paper label. Includes a writing area for custody signature and date for tamper-evident security. Apply at the point of sample collection, and ship samples to their destination with confidence.
  • Adhesive paper label sticks securely to glass and plastic — can't peel off
  • Writing area for custody signature and date provide chain-of-custody tracking and tamper evidence
Especificaciones
Descripción1 x 7 in. Custody Seals
Longitud (imperial)1 in.
Anchura (imperial)7 in.
Certificaciones/conformidadNone
ColorWhite
Tipo de productoSello de custodia a prueba de manipulación
Unit SizeEach