Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | HPG-3200 RS Binary RS Pump |
Biocompatible Version | Yes |
Flow Accuracy | ±0.1% |
Flow Precision | <0.05% RSD or <0.01 min SD, whichever is greater |
Gradient Formation | High-pressure Proportioning |
Max. Flow Rate | 8 mL/min. |
Pressure Range | 2 to 103.4 MPa up to 5 mL/min; 2 to 80 MPa up to 8 mL/min |
Type | Serial Dual-Piston Binary Rapid Separation Pump |
Emission Sound Pressure Level | <70 dB(A) in 1-m-distance |
For Use With (Equipment) | 15-Pin D-Sub Connector for Solvent Rack/Degasser Connection |
GLP Features | Full support of Thermo Scientific Dionex AutoQ instrument qualification, qualifciation status and system wellness monitoring. All system parameters are logged in the Chromeleon Audit Trail. |
Gradient Delay Volume | 35-1550 μL (depending on the SpinFlow mixer configuration)Default: 200 μL |
I/O Interfaces | 2 digital inputs, 2 relay outputs |
Min. Flow Rate | 0.001 mL/min. (Recommended: 0.1 mL/min.) |
No. of Eluent Lines | 2 |
Operating Principle | Serial dual-piston |
PC Connection | USB hub with 3 sockets integrated |
Pressure Ripple | Typically: <0.2 MPa or <1% whichever is greater |
Proportioning Accuracy | ±0.2% (full scale) |
Proportioning Precision | <0.15% SD |
Solvent Degassing | External (optional) |
Version with Solvent Selector Valve | HPG-3400 RS |
Overall Width (English) | 16.5 in. |
Overall Width (Metric) | 42 cm |
Overall Height (English) | 6.3 in. |
Overall Height (Metric) | 16 cm |
Overall Depth (English) | 20 in. |
Overall Depth (Metric) | 51 cm |
Weight (English) | 35.2 lb. |
Weight (Metric) | 16.2 kg |
Voltage | 100-120 V, 60 Hz; 200-240 V, 50 Hz |
Frequency | 100-120 V, 60 Hz; 200-240 V, 50 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Min. Flow Rate | Flow Accuracy | Pressure Range | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
5040.0026 | Each | 0.001 mL/min. (Recommended: 0.1 mL/min.) | ±0.1% | 2 to 103.4 MPa up to 5 mL/min; 2 to 80 MPa up to 8 mL/min | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended Use
The HPG-3200RS pump is the ideal choice for a wide range of UHPLC configurations, requiring two solvents only, including microflow, analytical and ultrafast, high-resolution separations in pharmaceutical, life science and environmental laboratories.Simple Method Transfer
UltiMate 3000 Standard (SD) and Rapid Separation (RS) pumps and system configurations provide similar gradient delay and extra-column volumes. This simplifies the method transfer between method development labs commonly using UHPLC pumps and QC and production labs with their standard LC pump setups.
Features
Serial dual-piston operating principle, high-pressure gradient proportioning