Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Experience even heat distribution and economical operation in a small footprint with Thermo Scientific™ M110 Muffle Furnaces. The two-shell design, outstanding insulation and heating element arrangement distribute heat with minimal fluctuation. Units require only 0.412m of counter. Rugged and flexible—for all types of lab applications, including heating of metals and drying at high temperatures.
Certifications/Compliance | CE mark |
Description | 51010808 |
Capacity (Metric) | 9 L |
Temperature (Metric) | 1100°C |
Type | Electronic Controller, Exhaust Fan |
Includes | With electronic controller, upper limit cut-out, exhaust fan and flue |
Power Consumption | 2.9 kw |
Temperature Uniformity | ±7°K |
Dimensions (D x W x H) Interior | 11.8 x 7.9 x 5.9 in. (30 x 20 x 15 cm) |
Dimensions (L x W x H) Exterior | 28.4 x 22.7 x 29.6 in. (72 x 57.6 x 75.2 cm) |
Length (English) | 28.4 in. |
Length (Metric) | 72 cm |
Width (English) | 7.9 in. |
Width (Metric) | 57.6 cm |
Width (Metric) Interior | 20 cm |
Height (English) | 29.6 in. |
Height (English) Interior | 5.9 in. |
Height (Metric) | 75.2 cm |
Height (Metric) Interior | 15 cm |
Depth (English) Interior | 11.8 in. |
Depth (Metric) Interior | 30 cm |
Shipping Weight (English) | 172 lb. |
Shipping Weight (Metric) | 78 kg |
Electrical Requirements | 230 V 50/60 Hz |
Voltage | 230 V |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
51010808 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Models available with optional 24 hr. timer, Thermicon™ P digital program controller with microprocessor, exhaust fan and/or exhaust flue. Additional exhaust flue (50006394) and tray (50006408) available separately. Not available in North America.
Compatible with: