Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Repair Kit for Style 36cc PVC Hand Pumps |
Max. Vacuum | 25 in. Hg |
Flow Rate | 15 cc/stroke |
Type | Vacuum Pump Repair Kit |
For Use With | Repairable Hand-Operated PVC Vacuum Pump |
Unit Size | Pack of 1 |
Description | Repair Kit for Style 15cc PVC Hand Pumps |
No. per Pack | 4 |
No. per Case | 4 |
Type | Vacuum Pump Repair Kit |
For Use With | Nalgene Vacuum Pumps |
Unit Size | Case of 4 |
Description | Repair Kit for Style 15cc PVC Hand Pumps |
Max. Vacuum | 25 in. Hg |
Flow Rate | 15 cc/stroke |
Type | Vacuum Pump Repair Kit |
For Use With | Vacuum Pump |
Unit Size | Pack of 1 |
Description | Repair Kit for Style 36cc PVC Hand Pumps |
No. per Pack | 4 |
No. per Case | 4 |
Type | Vacuum Pump Repair Kit |
For Use With | Nalgene Vacuum Pumps |
Unit Size | Case of 4 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6132-3000PK also known as 6132-3000 | Pack of 1 | Repair Kit for Style 36cc PVC Hand Pumps | 90.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6132-2000 | Case of 4 | Repair Kit for Style 15cc PVC Hand Pumps | 306.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6132-2000PK also known as 6132-2000 | Pack of 1 | Repair Kit for Style 15cc PVC Hand Pumps | 90.40 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6132-3000 | Case of 4 | Repair Kit for Style 36cc PVC Hand Pumps | 306.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|