GENESYS™ 180 UV-Vis Spectrophotometer
GENESYS™ 180 UV-Vis Spectrophotometer
GENESYS™ 180 UV-Vis Spectrophotometer
GENESYS™ 180 UV-Vis Spectrophotometer
GENESYS™ 180 UV-Vis Spectrophotometer
GENESYS™ 180 UV-Vis Spectrophotometer
Thermo Scientific™

GENESYS™ 180 UV-Vis Spectrophotometer

Perform UV-Vis measurements with a double beam with a reference cell position  with the Thermo Scientific GENESYS 180 UV-Vis spectrophotometer.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeWarranty
840-309000UV-Vis Spectrophotometer2 yrs std + 1 yr ext upon reg
840-309300UV-Vis Spec + EU Power Cable2 yrs std + 1 yr ext upon reg
840-309400UV-Vis Spec + UK Power Cable2 yrs std + 1 yr ext upon reg
Catalog number 840-309000
Price (USD)
9,000.00
Each
Type:
UV-Vis Spectrophotometer
Warranty:
2 yrs std + 1 yr ext upon reg
Price (USD)
9,000.00
Each
Perform high throughput quantitative UV-Vis measurements where a double beam is required as a reference cell position with the  Thermo Scientific™ GENESYS™ 180 UV-Visible Spectrophotometer. Optimized for usability and performance, this platform features a high-resolution color touchscreen, optional Wi-Fi networking, and a rugged design built for repetitive, heavy use environments. Regarded worldwide for reliability, accuracy and reproducibility, GENESYS spectrophotometers meet today’s expectations for advanced technology in a compact, robust package.

The GENESYS 180 UV-Vis Spectrophotometer provides double beam operation for laboratories requiring a reference cell position for applications such as kinetics. An 8-cell carousel comes standard for high-throughput applications. The spectrophotometer includes room-light resistance, allowing lid-open operation for improved speed and convenience. A full line of accessories, including automated cell changers and cell holders, sipper, and fiber optic probes for measurments outside of the sample compartment are designed to simplify sampling and accommodate high throughput measurements and temperature control.

Features:

  • Double Beam/Reference Cell
  • 7-inch high-resolution touchscreen user interface
  • Standard 8-position cell changer with switchable turret
  • Onboard methods, reporting and data export
  • Networking capable (Wi-Fi adaptor available)
  • Room light resistance for open-lid operation
  • Sipper accessory
  • Accommodates cells up to 100 mm pathlength
  • 8-position cell changer with switchable turret
  • (Optional) 4-position cell changer (long path cells)
  • (Optional) Peltier-thermostatted single cell holder (20 °C - 60 °C)

Designed for laboratories requiring double beam operation with a reference cell position.

Specifications
Baseline Flatness±0.002 A
Compartments8-position cell changer (standard)
Also accommodates (optional):
4-position cell changer (long path cells)
Peltier thermostatted cell holder (20-60 °C)
Sipper accessory
Fiber optic probe coupler
ConnectionsSingle USB-A
Duplex USB-A
Export data to network or PC via USB, Ethernet, or Wi-Fi USB adaptor, available
Print via USB, Ethernet or Wi-Fi USB adaptor available
Dimensions (L x W x H)35.5 x 38.5 x 19.5 cm
Drift(At 500 nm after 1 hour warmup) <0.0005 A/hr.
Electrical RequirementsExternal AC to DC converter. Voltage and Frequency (Hz) selected automatically, 100/240 V, 50/60 Hz
KeypadTouchscreen
Lamp Life> 5 years typical, 3 years guaranteed
Noise(RMS at 500 nm 60 consecutive measurements)
≤0.00020A at 0A at 260 and 500 nm
≤0.00030A at 1A at 260 and 500 nm
≤0.00040A at 2A at 260 and 500 nm
Optical DesignDouble Beam
Photometric Accuracy±0.002A at 0.5A, ±0.004A at 1.0A, ±0.008 A at 2.0 A
Photometric Display-3A to +5A
Photometric Range–2A to +3.5A
Photometric Repeatability±0.001 A at 1 A measured at 1.0 A at 546 nm
Printer IncludedSnap-on printer available
Scan SpeedSlow, medium and fast - up to 1600 nm/min.
Stray Light< 1.0%T 198 nm (KCl) , <0.05%T at 220 nm (NaI), <0.03%T at 340 nm (NaNO2)
Warranty2 yrs std + 1 yr ext upon reg
Wavelength Accuracy±0.5 nm
Wavelength Data Interval0.1 nm, 0.2 nm, 0.5 nm, 1 nm, 2 nm, 5 nm
Wavelength Repeatability< ±0.2 nm
Weight (Metric)7.5 kg
Detector TypeDual Silicon Photodiodes
Display7 in. High Definition Color Touchscreen, Tiltable, 800 x 1280 pixels
Spectral Bandwidth2 nm
TypeUV-Vis Spectrophotometer
Wavelength Range190 to 1100 nm
Unit SizeEach