Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | 250µL Conical MicroVial; Polypropylene |
Diameter (Metric) Opening | 8 mm |
Diameter (Metric) Inner | 12 mm |
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Polypropylene |
Volume (Metric) | 475 μL |
Insert Type | 250μL Conical MicroVial |
Volume (Metric) Residual | <4μL |
Volume (Metric) Working | 250 μL |
Base Style | Conical |
Volume (Metric) Total | 475 μL |
Closure Type | Screw Cap |
Height (Metric) | 32 mm |
Quantity | 100 |
Type | 8-425 Screw Thread Vial |
Closure Size | 8-425 |
Marking Spot | No |
Volume (Metric) Usable | 250μL |
Unit Size | Pack of 100 |
Description | 850µL High-Recovery MicroVial; Polypropylene |
Diameter (Metric) Opening | 8 mm |
Diameter (Metric) Inner | 12 mm |
Color | Clear |
Diameter (Metric) Outer | 12 mm |
Material | Polypropylene |
Volume (Metric) | 850 μL |
Insert Type | 600μL Tapered MicroVial |
Volume (Metric) Residual | <8μL |
Volume (Metric) Working | 675 μL |
Base Style | High Recovery |
Volume (Metric) Total | 850 μL |
Closure Type | Screw Cap |
Height (Metric) | 32 mm |
Quantity | 1000 |
Type | 8-425 Screw Thread Vial |
Closure Size | 8-425 |
Marking Spot | No |
Volume (Metric) Usable | 675μL |
Unit Size | Case of 1000 |
Catalog Number | Specifications | Unit Size | dimClosureSize | Volume (Metric) | Price (USD) | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
C4013-11 | Pack of 100 | 475 μL | Price: 40.07 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C4013-13 | Case of 1000 | 850 μL | Price: 399.57 Your price: | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Chemically resistant
Autosampler compatibility*
Beckman™
CTC™
Gilson™
Knauer™
Shimadzu™
Spark Holland™
Varian™
VWR™ (Merck)/Hitachi™
*See the Thermo Scientific Columns and Consumables Catalog for autosampler compatibility