Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ DP8A Alpha-Beta Probe features rectangular-shaped 600cm2 windows for monitoring alpha and beta surface contamination.
Offers fast and thorough monitoring of alpha and beta contamination on large-area flat surfaces such as floors and walls.
Background Measurement | s-1: <30; cpm: <1800 |
Description | MHV connector |
Product Type | Alpha-Beta Probe |
Weight (Metric) | 1.55 kg |
Window Size | 600 cm2 |
Radiation Type | Alpha, Beta |
Weight (English) | 3.5 lb. |
Unit Size | Each |
Background Measurement | s-1: <30; cpm: <1800 |
Description | PET connector |
Product Type | Alpha-Beta Probe |
Efficiency | Alpha: 28% 241 Am; Beta: 12% 6Co; 31% 36Cl; 36% 90Sr/90Y |
Weight (Metric) | 1.55 kg |
Window Size | 600 cm2 |
Radiation Type | Alpha, Beta |
Weight (English) | 3.5 lb. |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DP8B | Each | MHV connector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DP8A | Each | PET connector | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Compatible with:
Thermo Scientific portable survey meters, such as the Electra/Delta series, ASP-2, E-600, or RM-25.
Recommended for:
Nuclear Power Industry