Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | HERAfreeze HDE Series Ultra-Low Freezers, 600-Box Capacity, 230V, 50Hz |
Type | Ultra-Low Freezer, Upright |
Capacity (English) | 28.8 cu. ft. |
Capacity (Metric) | 816 L |
Temperature Range | -50°C to -86°C |
Door Style | 1 Outer, 5 Inner |
No. of Doors | 5 (Inner) |
Inner Doors | 5 |
Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) |
Shelves | 4 |
Capacity (English) Shelf | 245 lb. |
Capacity (Metric) Shelf | 111 kg |
Holds | 2 in. Boxes (600) |
Certifications/Compliance | CE, FDA Class II, ENERGY STAR |
Style | Upright |
Display | HIC 5.6 in., 7-segment display with capacitive touch buttons |
Product Line | HERAfreeze |
Warranty | Warranty varies by country, please contact us for details |
Defrost | Manual |
Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) |
Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm) |
Setpoint Security | Yes |
Connectivity | External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts |
Smart View Compatibility | Smart-Vue Compatible |
Amperage | 6.1/10 |
Plug Type | EU |
Voltage | 230 V |
Electrical Requirements | 230 V, 50 Hz |
Frequency | 50 Hz |
Green Features | Energy Efficient |
Vial Capacity | 60,000 x 2 mL |
Refrigerant | R290 (1st stage), R170 + R290 mix (2nd stage) |
Shipping Weight (English) | 820 lb. |
Shipping Weight (Metric) | 372 kg |
Weight (English) | 709 lb. |
Weight (Metric) | 322 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
HDE60086MV | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Performance
Wireless Monitoring Solution
Thermo Scientific™ DeviceLink™ Hub are compatible with your ULT freezer which can provide real-time monitoring of system status and sample temperature.
User Friendly
Sustainability
Footnotes: