Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Insight Software |
Description | Subscription credits package 100 credits |
For Use With (Equipment) | All |
Unit Size | Each |
Type | Insight Software |
Description | Subscription credits package 20 credits |
For Use With (Equipment) | All |
Unit Size | Each |
Type | Insight Software |
Description | Yr >=2 Annual subscription renewal, ultra-low freezer |
Unit Size | Each |
Type | Insight Software |
Description | InSightLink Premisis Manager, server software (WLAN -> InSight Cloud). Master Site |
Unit Size | Each |
Type | Insight Software |
Unit Size | Each |
Type | Insight Software |
Unit Size | Each |
Type | Insight Software |
Description | Subscription credits package 50 credits |
Unit Size | Each |
Type | Insight Software |
Description | Subscription credits package 250 credits |
For Use With (Equipment) | All |
Unit Size | Each |
Type | Insight Software |
For Use With (Equipment) | All |
Unit Size | Each |
Description | Subscription credits package 1000 credits |
For Use With (Equipment) | All |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
INSSWSUB0100 | Each | Subscription credits package 100 credits | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INSSWSUB0020 | Each | Subscription credits package 20 credits | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW-RENEW-1005 | Each | Yr >=2 Annual subscription renewal, ultra-low freezer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW-INSIGHT-1001 | Each | InSightLink Premisis Manager, server software (WLAN -> InSight Cloud). Master Site | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW-RENEW-1006 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
SW-INSIGHT-1002 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INSSWSUB0050 | Each | Subscription credits package 50 credits | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INSSWSUB0250 | Each | Subscription credits package 250 credits | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INSSWSUB0500 | Each | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INSSWSUB1000 | Each | Subscription credits package 1000 credits | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|