Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Protect refrigerated blood and blood products with Thermo Scientific™ Jewett™ High-Performance Blood Bank Refrigerators. Featuring fast pull-down, rapid temperature recovery and superior uniformity, Jewett high-performance blood bank refrigerators are designed to meet the strict requirements established by the American Association of Blood Banks (AABB), the American National Red Cross (ANRC), the Food and Drug Administration (FDA) and other international agencies.
Type | Blood Bank Refrigerator |
Capacity (English) | 4.69 cu. ft. |
Capacity (Metric) | 133 L |
Temperature Range | 1°C to 8°C |
Refrigerant | CFC-free |
Door Style | Solid |
No. of Doors | 1 |
Drawers | Stainless Steel (Drawer) |
No. of Drawers | 2 |
Cabinet Material | Painted Steel |
Exterior Finish | Painted |
Insulation | CFC-free |
Certifications/Compliance | CE, cUL, UL |
Style | Undercounter |
Display | LED |
Condenser Type | Defrost |
Control Type | Microprocessor |
Ports | 1 in. (2.5cm) access |
Defrost | Automatic |
Regulatory Approvals | Thermo Fisher Scientific is committed to meeting all compliance obligations under the California Cooling Act. Certain products are still transitioning into using acceptable appliance foams and/or refrigerants. This product is currently not available for sale into the state of California. |
Monitoring Options | Recorder |
Static Holding Time | 7 Days |
Compressor | Industrial-grade |
Dimensions (D x W x H) Interior | 20.5 x 20 x 20 in. (52 x 50.8 x 50.8 cm) |
Dimensions (L x W x H) Exterior | 26 x 24 x 33.4 in. (66 x 61 x 85 cm) |
Depth (English) Interior | 20.5 in. |
Depth (Metric) Interior | 52 cm |
Height (English) Exterior | 33.4 in. |
Height (English) Interior | 20 in. |
Height (Metric) Exterior | 85 cm |
Height (Metric) Interior | 50.8 cm |
Length (English) Exterior | 26 in. |
Length (Metric) Exterior | 66 cm |
Width (English) Exterior | 24 in. |
Width (English) Interior | 20 in. |
Width (Metric) Exterior | 61 cm |
Width (Metric) Interior | 50.8 cm |
Plug Type | NEMA 6-15 P |
Voltage | 208/230 V |
Electrical Requirements | 208 - 230 V 60 Hz |
Frequency | 60 Hz |
Shipping Weight (English) | 220 lb. |
Holds | Bags (64) |
Unit Size | Each |
Type | Blood Bank Refrigerator |
Capacity (English) | 4.69 cu. ft. |
Capacity (Metric) | 133 L |
Temperature Range | 1°C to 8°C |
Refrigerant | CFC-free |
Door Style | Solid |
No. of Doors | 1 |
Drawers | Stainless Steel (Drawer) |
No. of Drawers | 2 |
Cabinet Material | Painted Steel |
Exterior Finish | Painted |
Insulation | CFC-free |
Certifications/Compliance | CE, cUL, UL |
Style | Undercounter |
Display | LED |
Condenser Type | Defrost |
Control Type | Microprocessor |
Ports | 1 in. (2.5cm) access |
Defrost | Automatic |
Regulatory Approvals | Thermo Fisher Scientific is committed to meeting all compliance obligations under the California Cooling Act. Certain products are still transitioning into using acceptable appliance foams and/or refrigerants. This product is currently not available for sale into the state of California. |
Compressor | Industrial-grade |
Dimensions (D x W x H) Interior | 20.5 x 20 x 20 in. (52 x 50.8 x 50.8 cm) |
Dimensions (L x W x H) Exterior | 26 x 24 x 33.4 in. (66 x 61 x 85 cm) |
Depth (English) Interior | 20.5 in. |
Depth (Metric) Interior | 52 cm |
Height (English) Exterior | 33.4 in. |
Height (English) Interior | 20 in. |
Height (Metric) Exterior | 85 cm |
Height (Metric) Interior | 50.8 cm |
Length (English) Exterior | 26 in. |
Length (Metric) Exterior | 66 cm |
Width (English) Exterior | 24 in. |
Width (English) Interior | 20 in. |
Width (Metric) Exterior | 61 cm |
Width (Metric) Interior | 50.8 cm |
Plug Type | NEMA 5-15 P |
Voltage | 115 V |
Frequency | 60 Hz |
Shipping Weight (English) | 220 lb. |
Holds | Bags (64) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Holds | Plug Type | Voltage | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
JBB404D | Each | Bags (64) | NEMA 6-15 P | 208/230 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
JBB404A | Each | Bags (64) | NEMA 5-15 P | 115 V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes: Standard, inkless seven-day chart recorder (sold separately for 4.9 cu. ft. undercounter models); Set of four 2 in. casters: two locking and two regular
Warranty varies by country, please contact us for details