| NATGAS020271 | Full specifications | - | Single Channel NG Analyzer for GPA 2261 plus He/H2 | Early C6+ regroup peak , individual peaks for He, H2, air composite, CO2, methane, ethane, C3-C5. Has an Additional Channel for He/H2 Analysis. | - TRACE 1310 GC with two TCD detectors
- Auxiliary valve oven with one 6-port gas injection valve, one 10-port gas injection and backflush to vent valve, and one 6-port sequence reversal switching valve
- 5 packed columns
| Request A Quote |
Type | Single Channel Natural Gas Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 5 | Description | Single Channel NG Analyzer for GPA 2261 plus He/H2 | Includes | - TRACE 1310 GC with two TCD detectors
- Auxiliary valve oven with one 6-port gas injection valve, one 10-port gas injection and backflush to vent valve, and one 6-port sequence reversal switching valve
- 5 packed columns
| Function | Early C6+ regroup peak , individual peaks for He, H2, air composite, CO2, methane, ethane, C3-C5. Has an Additional Channel for He/H2 Analysis. | Detector Type | TCD | Unit Size | - |
|
| NATGAS010011 | Full specifications | - | Single Channel NG Analyzer for GPA 2261 | Early C6+ Regroup Peak, Composite Peak for N2/Air, Individual Peaks for CO2, Methane, Ethane, and C3-C5 | - TRACE 1310 GC with single TCD detector
- Compact valve oven with two 6-port valves
- 3 packed columns located in GC column oven.
| Request A Quote |
Type | Single Channel Natural Gas Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 3 | Description | Single Channel NG Analyzer for GPA 2261 | Includes | - TRACE 1310 GC with single TCD detector
- Compact valve oven with two 6-port valves
- 3 packed columns located in GC column oven.
| Function | Early C6+ Regroup Peak, Composite Peak for N2/Air, Individual Peaks for CO2, Methane, Ethane, and C3-C5 | Detector Type | TCD | Unit Size | - |
|
| NATGAS010021 | Full specifications | - | Single Channel NG Analyzer for GPA 2261 O2/N2 | Early C6+ regroup peak, individual peaks for O2, N2, CO2, methane, ethane, C3-C5. Modified to Provide Separate Peaks for O2 and N2. | - TRACE 1310 GC with single TCD detector
- Auxiliary valve oven with one 10-port injection valve, two 6-port column switching valves
- 4 packed columns
| Request A Quote |
Type | Single Channel Natural Gas Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 4 | Description | Single Channel NG Analyzer for GPA 2261 O2/N2 | Includes | - TRACE 1310 GC with single TCD detector
- Auxiliary valve oven with one 10-port injection valve, two 6-port column switching valves
- 4 packed columns
| Function | Early C6+ regroup peak, individual peaks for O2, N2, CO2, methane, ethane, C3-C5. Modified to Provide Separate Peaks for O2 and N2. | Detector Type | TCD | Unit Size | - |
|
| NATGAS010031 | Full specifications | - | Single Channel NGL Analyzer for GPA 2177 | Early C7+ Regroup Peak, Composite Peak for N2/Air, Individual Peaks for CO2, Methane, Ethane, and C3-C6 | - TRACE 1310 GC with single TCD detector
- Compact valve oven with two automated valves
- 3 packed columns located in GC column oven
| Request A Quote |
Type | Single Channel Natural Gas Liquid Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 3 | Description | Single Channel NGL Analyzer for GPA 2177 | Includes | - TRACE 1310 GC with single TCD detector
- Compact valve oven with two automated valves
- 3 packed columns located in GC column oven
| Function | Early C7+ Regroup Peak, Composite Peak for N2/Air, Individual Peaks for CO2, Methane, Ethane, and C3-C6 | Detector Type | TCD | Unit Size | - |
|
| NATGAS010211 | Full specifications | - | Single Channel NG C6+ or NGL C7+ Analyzer for GPA 2166 or 2177 | Early C6+ or C7+ Regroup Peak, Composite Peak for N2/Air, Individual Peaks for CO2, Methane, Ethane, and C3-C5 for Natural Gas or C3-C6 for Natural Gas Liquid | - TRACE 1310 GC with single TCD detector
- Auxiliary valve oven with three automated valves
- 3 packed columns located in the auxiliary oven
| Request A Quote |
Type | Single Channel Natural Gas C6+ or Natural Gas Liquid C7+ Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 3 | Description | Single Channel NG C6+ or NGL C7+ Analyzer for GPA 2166 or 2177 | Includes | - TRACE 1310 GC with single TCD detector
- Auxiliary valve oven with three automated valves
- 3 packed columns located in the auxiliary oven
| Function | Early C6+ or C7+ Regroup Peak, Composite Peak for N2/Air, Individual Peaks for CO2, Methane, Ethane, and C3-C5 for Natural Gas or C3-C6 for Natural Gas Liquid | Detector Type | TCD | Unit Size | - |
|
| NATGAS020011 | Full specifications | - | Dual Channel NG Analyzer for GPA 2261 | Each channel produces early C6+ regroup peak, composite peak for N2/air, individual peaks for CO2, methane, ethane, C3-C5. Allows Simultaneous Analysis of Two Different Samples. | - TRACE 1310 GC with two TCD detectors
- Auxillary oven with four 6-port valves
- 6 packed columns
| Request A Quote |
Type | Dual Channel Natural Gas Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 6 | Description | Dual Channel NG Analyzer for GPA 2261 | Includes | - TRACE 1310 GC with two TCD detectors
- Auxillary oven with four 6-port valves
- 6 packed columns
| Function | Each channel produces early C6+ regroup peak, composite peak for N2/air, individual peaks for CO2, methane, ethane, C3-C5. Allows Simultaneous Analysis of Two Different Samples. | Detector Type | TCD | Unit Size | - |
|
| NATGAS020021 | Full specifications | - | Dual Channel NG Analyzer for GPA 2261 O2/N2 | Early C6+ regroup peak , individual peaks for O2, N2, CO2, methane, ethane, C3-C5 for each channel. Modified to Report Separate Peaks for O2 and N2. Allows Simultaneous Analysis of Two Different Samples. | - TRACE 1310 GC with two TCD detectors
- Auxiliary valve oven with two 10-port injection valves, four 6-port column switching valves
- 8 packed columns
| Request A Quote |
Type | Dual Channel Natural Gas Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 8 | Description | Dual Channel NG Analyzer for GPA 2261 O2/N2 | Includes | - TRACE 1310 GC with two TCD detectors
- Auxiliary valve oven with two 10-port injection valves, four 6-port column switching valves
- 8 packed columns
| Function | Early C6+ regroup peak , individual peaks for O2, N2, CO2, methane, ethane, C3-C5 for each channel. Modified to Report Separate Peaks for O2 and N2. Allows Simultaneous Analysis of Two Different Samples. | Detector Type | TCD | Unit Size | - |
|
| NATGAS020031 | Full specifications | - | Dual Channel NGL Analyzer for GPA 2177 | Early C7+ Regroup Peak, Composite Peak for N2/Air, Individual Peaks for CO2, Methane, Ethane, and C3-C6 | - TRACE 1310 GC with two TCD detectors
- Auxiliary valve oven with four automated valves
- 6 packed columns located in GC column oven
| Request A Quote |
Type | Dual Channel Natural Gas Liquid Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 6 | Description | Dual Channel NGL Analyzer for GPA 2177 | Includes | - TRACE 1310 GC with two TCD detectors
- Auxiliary valve oven with four automated valves
- 6 packed columns located in GC column oven
| Function | Early C7+ Regroup Peak, Composite Peak for N2/Air, Individual Peaks for CO2, Methane, Ethane, and C3-C6 | Detector Type | TCD | Unit Size | - |
|
| NATGAS020061 | Full specifications | Each 1 | Dual Channel NG Analyzer for GPA 2286 | The two TCD channels produce early C6+ regroup peak, composite peak for N2/air, individual peaks for CO2, methane, ethane, and C3-C5. The two FID channels produce a detailed chromatogram and report for hydrocarbons from C1-C14 as required for the extended analysis in GPA 2286. Allows Simultaneous Analysis of Two Different Samples. | - TRACE 1310 GC with TCD detector and FID detector
- Auxiliary valve oven with six 6-port valves
- 6 packed columns and 2 capillary columns located in the GC oven
| Request A Quote |
Type | Dual Channel Natural Gas Analyzer | Detection Mode | Thermal Conductivity and Flame Ionization | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 8 (6 packed, 2 capillary) | Description | Dual Channel NG Analyzer for GPA 2286 | Includes | - TRACE 1310 GC with TCD detector and FID detector
- Auxiliary valve oven with six 6-port valves
- 6 packed columns and 2 capillary columns located in the GC oven
| Function | The two TCD channels produce early C6+ regroup peak, composite peak for N2/air, individual peaks for CO2, methane, ethane, and C3-C5. The two FID channels produce a detailed chromatogram and report for hydrocarbons from C1-C14 as required for the extended analysis in GPA 2286. Allows Simultaneous Analysis of Two Different Samples. | Detector Type | TCD and FID | Unit Size | Each 1 |
|
| NATGAS020211 | Full specifications | - | Dual Channel NG O2 N2 Analyzer & NGL for GPA 2261 2177 | Early C6+ regroup peak, individual peaks for O2, N2, CO2, methane, ethane, and C3-C5. The natural gas liquid channel produces early C7+ regroup peak. Modified to Provide Separate Peaks for O2 and N2. Allows Simultaneous Analysis of Two Samples (Gas, Liquid, or One of Each). | - TRACE 1310 GC with two TCD detectors
- Auxiliary valve oven with two 10-port injection valves, two 4-port liquid injection valves, and four 6-port column switching valves
- 8 packed columns
| Request A Quote |
Type | Dual Channel Natural Gas and Natural Gas Liquid O2 N2 Analyzer | Detection Mode | Thermal Conductivity | Dynamic Range | 1 x 105 | Sensitivity | Hydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05% | Column Capacity | 8 | Description | Dual Channel NG O2 N2 Analyzer & NGL for GPA 2261 2177 | Includes | - TRACE 1310 GC with two TCD detectors
- Auxiliary valve oven with two 10-port injection valves, two 4-port liquid injection valves, and four 6-port column switching valves
- 8 packed columns
| Function | Early C6+ regroup peak, individual peaks for O2, N2, CO2, methane, ethane, and C3-C5. The natural gas liquid channel produces early C7+ regroup peak. Modified to Provide Separate Peaks for O2 and N2. Allows Simultaneous Analysis of Two Samples (Gas, Liquid, or One of Each). | Detector Type | TCD | Unit Size | - |
|