| RDE40040LV | Full specifications | Each | 230V, 50Hz | | CE | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 230V, 50Hz | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 165 lb. | Capacity (Metric) Shelf | 75 kg | Certifications/Compliance | CE, FDA Class II | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 3.2/10 | Plug Type | EU | Voltage | 230 V | Electrical Requirements | 230V, 50Hz | Frequency | 50 Hz | Vial Capacity | 40,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 642 lb. | Shipping Weight (Metric) | 292kg | Weight (English) | 550 lb. | Weight (Metric) | 249 kg | Unit Size | Each |
|
| RDE40040FA | Full specifications | Each | 115V, 60Hz | | cULus | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 115V, 60Hz | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 165 lb. | Capacity (Metric) Shelf | 75 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 7.2/20 | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Vial Capacity | 40,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 642 lb. | Shipping Weight (Metric) | 292kg | Weight (English) | 550 lb. | Weight (Metric) | 249 kg | Unit Size | Each |
|
| RDE40040FD | Full specifications | Each | 208 - 230V, 60Hz | | cULus | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 208-230V, 60Hz | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 165 lb. | Capacity (Metric) Shelf | 75 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 3.4/15 | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230V, 60Hz | Frequency | 60 Hz | Vial Capacity | 40,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 642 lb. | Shipping Weight (Metric) | 292kg | Weight (English) | 550 lb. | Weight (Metric) | 249 kg | Unit Size | Each |
|
| RDE40040FV | Full specifications | Each | 230V, 50Hz | | CE | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 400-Box Capacity, 230V, 50Hz | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 165 lb. | Capacity (Metric) Shelf | 75 kg | Certifications/Compliance | CE | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 23.1 x 51.2 in. (71.9 x 58.8 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 3.2/10 | Plug Type | EU | Voltage | 230 V | Electrical Requirements | 230V, 50Hz | Frequency | 50 Hz | Vial Capacity | 40,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 642 lb. | Shipping Weight (Metric) | 292kg | Weight (English) | 550 lb. | Weight (Metric) | 249 kg | Unit Size | Each |
|
| RDE50040FA | Full specifications | Each | 115V, 60Hz | | cULus | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 115V, 60Hz | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 205 lb. | Capacity (Metric) Shelf | 93 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 7.5/20 | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Vial Capacity | 50,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 668 lb. | Shipping Weight (Metric) | 304kg | Weight (English) | 574 lb. | Weight (Metric) | 260 kg | Unit Size | Each |
|
| RDE50040FD | Full specifications | Each | 208 - 230V, 60Hz | | cULus | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 208-230V, 60Hz | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 205 lb. | Capacity (Metric) Shelf | 93 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 4.0/15 | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230V, 60Hz | Frequency | 60 Hz | Vial Capacity | 50,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 668 lb. | Shipping Weight (Metric) | 304kg | Weight (English) | 574 lb. | Weight (Metric) | 260 kg | Unit Size | Each |
|
| RDE50040FV | Full specifications | Each | 230V, 50Hz | | CE | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 500-Box Capacity, 230V, 50Hz | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 205 lb. | Capacity (Metric) Shelf | 93 kg | Certifications/Compliance | CE | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 28.8 x 51.2 in. (71.9 x 73.0 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 3.4/10 | Plug Type | EU | Voltage | 230 V | Electrical Requirements | 230V, 50Hz | Frequency | 50 Hz | Vial Capacity | 50,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 668 lb. | Shipping Weight (Metric) | 304kg | Weight (English) | 574 lb. | Weight (Metric) | 260 kg | Unit Size | Each |
|
| RDE60040FA | Full specifications | Each | 115V, 60Hz | | cULus | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 115V, 60Hz | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 7.5/20 | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115V, 60Hz | Frequency | 60 Hz | Vial Capacity | 60,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 765 lb. | Shipping Weight (Metric) | 348kg | Weight (English) | 654 lb. | Weight (Metric) | 297 kg | Unit Size | Each |
|
| RDE60040FD | Full specifications | Each | 208 - 230V, 60Hz | | cULus | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 208-230V, 60Hz | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Certifications/Compliance | cULus | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 4.0/15 | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230V, 60Hz | Frequency | 60 Hz | Vial Capacity | 60,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 765 lb. | Shipping Weight (Metric) | 348kg | Weight (English) | 654 lb. | Weight (Metric) | 297 kg | Unit Size | Each |
|
| RDE60040FV | Full specifications | Each | 230V, 50Hz | | CE | Request A Quote |
Description | Revco RDE Series -40°C Ultra-Low Freezers, 600-Box Capacity, 230V, 50Hz | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -10°C to -40°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | Interior | Stainless Steel | Shelves | 4 | Capacity (English) Shelf | 245 lb. | Capacity (Metric) Shelf | 111 kg | Certifications/Compliance | CE | Style | Upright | Display | HIC 5.6 in. 7-segment display with capacitive touch buttons | Product Line | Revco | Warranty | Warranty varies by country, please contact us for details | Defrost | Manual | Dimensions (DxWxH) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1cm) | Dimensions (D x W x H) Interior | 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1cm) | Monitoring Options | Alarm, Recorder | Setpoint Security | Yes | Connectivity | Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts | Smart View Compatibility | Smart-Vue Compatible | Amperage | 3.4/10 | Plug Type | EU | Voltage | 230 V | Electrical Requirements | 230V, 50Hz | Frequency | 50 Hz | Vial Capacity | 60,000 x 2mL | Compressor | H-Drive Compressor | Refrigerant | R290 | Shipping Weight (English) | 765 lb. | Shipping Weight (Metric) | 348kg | Weight (English) | 654 lb. | Weight (Metric) | 297 kg | Unit Size | Each |
|