| RDE40086FARCO | Full specifications | Each | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | 400 box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 115 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 400 box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE40086LARCO | Full specifications | Each | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | 400 box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 115 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Rack Capacity | 8 | Holds | Boxes (400) | Certifications/Compliance | cULus, FDA Class II | Style | Upright | Includes | 400 box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE40086FDRCO | Full specifications | Each | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | 400 box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 208 - 230 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 400 box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE40086LDRCO | Full specifications | Each | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | 400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 208 - 230 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 19.4 cu. ft. | Capacity (Metric) | 549 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Rack Capacity | 8 | Holds | Boxes (400) | Certifications/Compliance | cULus, FDA Class II | Style | Upright | Includes | 400-box capacity freezer, 8 sliding drawer racks, 160 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 28.3 x 78 in. (97.7 x 71.9 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE50086FARCO | Full specifications | Each | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 115 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE50086LARCO | Full specifications | Each | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 115 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Rack Capacity | 10 | Holds | Boxes (500) | Certifications/Compliance | cULus, FDA Class II | Style | Upright | Includes | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE50086FDRCO | Full specifications | Each | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 208 - 230 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE50086LDRCO | Full specifications | Each | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 208 - 230 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 24.1 cu. ft. | Capacity (Metric) | 682 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Rack Capacity | 10 | Holds | Boxes (500) | Certifications/Compliance | cULus, FDA Class II | Style | Upright | Includes | 500-box capacity freezer, 10 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 34.0 x 78 in. (97.7 x 86.4 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Voltage | 208/230 V | Electrical Requirements | 208 - 230 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE60086FARCO | Full specifications | Each | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 600-box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 115 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Certifications/Compliance | cULus | Style | Upright | Includes | 600-box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|
| RDE60086LARCO | Full specifications | Each | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | 600-box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | cULus | 115 V 60 Hz | Request A Quote |
Type | Ultra-Low Freezer, Upright | Capacity (English) | 28.8 cu. ft. | Capacity (Metric) | 816 L | Temperature Range | -50°C to -86°C | Door Style | 1 Outer, 5 Inner | No. of Doors | 6 | Insulation | Water-Blown Polyurethane Foam | Interior | Stainless Steel | Shelves | 2 | Rack Capacity | 12 | Holds | Boxes (600) | Certifications/Compliance | cULus, FDA Class II | Style | Upright | Includes | 600-box capacity freezer, 12 sliding drawer racks, 240 2-inch boxes with 100-count cell dividers, and a factory installed CO2 backup system | Dimensions (L x W x H) Exterior | 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm) | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-20 | Voltage | 115 V | Electrical Requirements | 115 V 60 Hz | Compressor | H-Drive Compressor | Unit Size | Each |
|