SYTO™ Deep Red Nucleic Acid Stain, for live cells
Invitrogen™

SYTO™ Deep Red Nucleic Acid Stain, for live cells

SYTO Deep Red Nucleic Acid Stain is cell-permeant dye that specifically stains the nuclei of live, dead, or fixed cells.자세히 알아보기
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호수량
S349015 Vials
S349001 Vial
카탈로그 번호 S34901
제품 가격(KRW)
846,000
온라인 행사
Ends: 30-Sep-2026
995,000
할인액 149,000 (15%)
Each
수량:
5 Vials
제품 가격(KRW)
846,000
온라인 행사
Ends: 30-Sep-2026
995,000
할인액 149,000 (15%)
Each

SYTO Deep Red Nucleic Acid Stain is cell-permeant dye that specifically stains the nuclei of live, dead, or fixed cells. It can be used in live-cell fluorescent imaging workflows and in fixed cell workflows, including immunocytochemistry, immunohistochemistry, and immunofluorescence experiments. After a brief incubation with the stain, the nuclei of live, dead, or fixed cells fluoresce with a deep red/far red signal that is detectable with a Cy5/deep red standard filter set or laser configuration.

• Cell-permeant dye that stains nuclei of live, dead, or fixed cells
• Detectable with deep red/Cy5 fluorescence filter set, with excitation/emission maxima of 652/669 nm
• Five times greater fluorescent signal when staining dsDNA vs RNA

SYTO Deep Red Nucleic Acid Stain can be multiplexed with blue, green, orange, red, and near-IR fluorophores when compatible fluorescent filter/laser configurations are used. The stain increases in fluorescence with increasing concentrations of dsDNA. SYTO Deep Red Nucleic Acid Stain displays up to five times more fluorescence when incubated with dsDNA vs RNA, unlike DRAQ or other live-cell deep red nucleic acid stains. It has a bright initial signal and excellent photo stability in a typical imaging experiment. These properties make the stain ideal as a simple and quantitative single-step dead/fixed cell nucleus-labeling dye for use with fluorescence microscopes, fluorimeters, fluorescence microplate readers, and flow cytometers. The stain has been successfully used on live monolayer cells and spheroid cells and as a nuclear counter-stain in immunocytochemistry.

For Research Use Only. Not for use in diagnostic procedures.
사양
색상Deep Red
검출 방법Fluorescence
염료 유형Cell-Permeant
방출669 nm
여기 파장 범위652 nm
용도(장비)Fluorescence Microscope
제품라인SYTO
수량5 Vials
배송 조건Room Temperature
부피(미터법)250 μL
라벨 유형Fluorescent Dye
제품 유형Nucleic Acid Stain
Sub Cellular LocalizationNucleic Acids
Unit SizeEach
구성 및 보관
Store in freezer at -5°C to -30°C and protect from light.

자주 묻는 질문(FAQ)

Can I use SYTO Deep Red Nucleic Acid Stain with another cell impermeant nucleic acid stain for marking live and dead cells in a population?

Yes. You may use any of the SYTOX dyes of a different fluorescent color that does not overlap with the SYTO Deep Red Nucleic Acid Stain.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

Is Probenecid required to retain the SYTO Deep Red Nucleic Acid Stain within live cells?

To minimize off-target effects on other cellular functions, we recommend the use of 1X Probenecid while loading and imaging with SYTO Deep Red Nucleic Acid Stain. The ability of Probenecid to improve retention of SYTO Deep Red Nucleic Acid Stain within live cells is dependent upon the cell type; hence, the use of Probenecid is optional.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

Can I incubate my live cells with the SYTO Deep Red Nucleic Acid Stain for longer periods of time?

We have not tested the SYTO Deep Red stain for cytotoxicity/mutagenicity with exposure to live cells for longer periods of time.

Find additional tips, troubleshooting help, and resources within our Cell Analysis Support Center.

인용 및 참조 문헌 (3)

인용 및 참조 문헌
Abstract
Cellular and Molecular Aspects of Anti-Melanoma Effect of Minocycline-A Study of Cytotoxicity and Apoptosis on Human Melanotic Melanoma Cells.
Authors:Rok J, Rzepka Z, Beberok A, Pawlik J, Wrzesniok D
Journal:Int J Mol Sci
PubMed ID:32967177
'Minocycline is a tetracycline compound with pleiotropic pharmacological properties. In addition to its antibacterial action, it shows many non-antimicrobial effects, including an anti-cancer activity. The anti-cancer action was confirmed in studies on ovarian carcinoma cells, hepatocellular carcinoma cells, glioma cells, or acute myeloid leukemia cells. Malignant melanoma remains a serious ... More
Mitochondria-Specific Anticancer Drug Delivery Based on Reduction-Activated Polyprodrug for Enhancing the Therapeutic Effect of Breast Cancer Chemotherapy.
Authors:Wang Y, Zhang T, Hou C, Zu M, Lu Y, Ma X, Jia D, Xue P, Kang Y, Xu Z
Journal:ACS Appl Mater Interfaces
PubMed ID:31329411
Mitochondria-targeting cancer therapies have achieved unprecedented advances attributed to their superior ability for improving drug delivery efficiency and producing an enhanced therapeutic effect. Herein, we report a mitochondria-targeting camptothecin (CPT) polyprodrug system (MCPS) covalently decorated with a high-proportioned CPT content, which can realize drug release specifically responsive to a tumor ... More
Astrogliosis in an Experimental Model of Hypovitaminosis B12: A Cellular Basis of Neurological Disorders due to Cobalamin Deficiency.
Authors:Rzepka Z, Rok J, Kowalska J, Banach K, Hermanowicz JM, Beberok A, Sieklucka B, Gryko D, Wrzesniok D
Journal:Cells
PubMed ID:33050187
Cobalamin deficiency affects human physiology with sequelae ranging from mild fatigue to severe neuropsychiatric abnormalities. The cellular and molecular aspects of the nervous system disorders associated with hypovitaminosis B12 remain largely unknown. Growing evidence indicates that astrogliosis is an underlying component of a wide range of neuropathologies. Previously, we developed ... More