Thermo Scientific™

Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Catalog number: SV204-200-LSB
Thermo Scientific™

Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America)

Catalog number: SV204-200-LSB

Protect sample quality and facilitate regulatory compliance with Thermo Scientific™ Smart-Vue™ 915MHz Modules and Module/Sensor Combos (North America). Smart-Vue™ wireless monitoring solutions provide 24/7 monitoring of and reporting on laboratory equipment with immediate remote alarm notification and continuous data collection.

 
Catalog Number
SV204-200-LSB
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
Calibration
Not Calibrated
For Use With (Equipment)
Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesAudible
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelDigital Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Temperature Range (Metric)-40°C to +80°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm)
Calibration
-80, -40 and 0°C
For Use With (Equipment)
ULT freezer at -70 to -80°C
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration-80, -40 and 0°C
Alarm TypesFax
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm)
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)ULT freezer at -70 to -80°C
Temperature Range (Metric)-100°C to +150°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm)
Calibration
Not Calibrated
For Use With (Equipment)
ULT freezer at -70 to -80°C
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesVisual
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm)
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)ULT freezer at -70 to -80°C
Temperature Range (Metric)-200°C to +50°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)
Calibration
-196, -80 and 0°C
For Use With (Equipment)
LN2 tanks, Cryogenics
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration-196, -80 and 0°C
Alarm TypesPrinted Report
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)LN2 tanks, Cryogenics
Temperature Range (Metric)-200°C to +50°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm)
Calibration
Not Calibrated
For Use With (Equipment)
LN2 tanks, Cryogenics
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesAudible
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm)
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)LN2 tanks, Cryogenics
Temperature Range (Metric)100°C to 350°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external PT100 temperature probe
Calibration
100, 200 and 350°C
For Use With (Equipment)
Ovens up to 350°C
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration100, 200 and 350°C
Alarm TypesFax
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Ovens up to 350°C
Temperature Range (Metric)100°C to 350°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module w/external PT100 probe
Calibration
Not Calibrated
For Use With (Equipment)
Ovens up to 350°C
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesPrinted Report
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module w/external PT100 probe
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Ovens up to 350°C
Temperature Range (Metric)100°C to 350°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
Calibration
-30, -15, 0, +20, +40°C
For Use With (Equipment)
Single door refrigerators, freezers, cold rooms
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration-30, -15, 0, +20, +40°C
Alarm TypesPrinted Report
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelDigital Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Single door refrigerators, freezers, cold rooms
Temperature Range (Metric)-40°C to +80°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Calibration
Not Calibrated
For Use With (Equipment)
Single door refrigerators, freezers, cold rooms
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesAudible
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelDigital Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Single door refrigerators, freezers, cold rooms
Temperature Range (Metric)-40°C to +80°C
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Smart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
Calibration
-30, -15, 0, +20, +40°C
For Use With (Equipment)
Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Includes
Module w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Price (USD)
Full specifications
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration-30, -15, 0, +20, +40°C
Alarm TypesSMS
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelDigital Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Temperature Range (Metric)-40°C to +80°C
Unit SizeEach
Showing 10 of 40Show more
Catalog NumberSpecificationsUnit SizeDescriptionCalibrationFor Use With (Equipment)IncludesPrice (USD)
SV204-200-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable lengthNot CalibratedRefrigerators with 2 - 3 doors, cold rooms or -40°C freezersModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesAudible
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelDigital Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Temperature Range (Metric)-40°C to +80°C
Unit SizeEach
SV200-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm)-80, -40 and 0°CULT freezer at -70 to -80°CModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration-80, -40 and 0°C
Alarm TypesFax
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (100 x 3mm)
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)ULT freezer at -70 to -80°C
Temperature Range (Metric)-100°C to +150°C
Unit SizeEach
SV200-200-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm)Not CalibratedULT freezer at -70 to -80°CModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesVisual
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 probe (100 x 3mm)
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)ULT freezer at -70 to -80°C
Temperature Range (Metric)-200°C to +50°C
Unit SizeEach
SV201-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)-196, -80 and 0°CLN2 tanks, CryogenicsModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration-196, -80 and 0°C
Alarm TypesPrinted Report
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe (150 x 3mm)
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)LN2 tanks, Cryogenics
Temperature Range (Metric)-200°C to +50°C
Unit SizeEach
SV201-200-LSBFull specifications
EachSmart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm)Not CalibratedLN2 tanks, CryogenicsModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesAudible
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module w/external PT100 probe (150 x 3mm)
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)LN2 tanks, Cryogenics
Temperature Range (Metric)100°C to 350°C
Unit SizeEach
SV202-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external PT100 temperature probe100, 200 and 350°COvens up to 350°CModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration100, 200 and 350°C
Alarm TypesFax
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external PT100 temperature probe
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Ovens up to 350°C
Temperature Range (Metric)100°C to 350°C
Unit SizeEach
SV202-200-LSBFull specifications
EachSmart-Vue Wireless Radio Module w/external PT100 probeNot CalibratedOvens up to 350°CModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesPrinted Report
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module w/external PT100 probe
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelPT100 Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Ovens up to 350°C
Temperature Range (Metric)100°C to 350°C
Unit SizeEach
SV203-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length-30, -15, 0, +20, +40°CSingle door refrigerators, freezers, cold roomsModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration-30, -15, 0, +20, +40°C
Alarm TypesPrinted Report
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 1.0m cable length
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelDigital Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Single door refrigerators, freezers, cold rooms
Temperature Range (Metric)-40°C to +80°C
Unit SizeEach
SV203-200-LSBFull specifications
EachNot CalibratedSingle door refrigerators, freezers, cold roomsModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
CalibrationNot Calibrated
Alarm TypesAudible
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelDigital Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Single door refrigerators, freezers, cold rooms
Temperature Range (Metric)-40°C to +80°C
Unit SizeEach
SV204-100-LSBFull specifications
EachSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length-30, -15, 0, +20, +40°CRefrigerators with 2 - 3 doors, cold rooms or -40°C freezersModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letterRequest A Quote
TypeWireless Temperature Module with Sensor
Display TypeLCD
Data Memory3000 Readings
Calibration-30, -15, 0, +20, +40°C
Alarm TypesSMS
Software TypeSmart-Vue Client, Smart-Vue Server
Battery Type3.6 V Lithium
DescriptionSmart-Vue Wireless Radio Module System w/external temperature probe, 3.5m cable length
IncludesModule w/external sensor, 3.6V lithium battery, mounting holder w/velcro, magnet and hardware, sensor mounting kit, flat extension cable, and customer reference letter
Certifications/ComplianceSmart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance.
ModelDigital Sensor
Sensor TypesDifferential Pressure Sensor, CO2 Sensor
For Use With (Equipment)Refrigerators with 2 - 3 doors, cold rooms or -40°C freezers
Temperature Range (Metric)-40°C to +80°C
Unit SizeEach
Showing 10 of 40Show more

Sample Protection and Security

  • Permanently records all readings, alarms, and user acknowledgments
  • Protects work 24 hours a day, seven days a week with immediate remote alarm notification and continuous data collection
  • Audit trail traceability assists with conformance to 21 CFR part 11 and other regulatory requirements
  • Monitors temperatures ranging from -200° to +350°C, CO2 concentration, relative humidity (RH), differential pressure (clean rooms), 4-20 milliamps and dry contact state

Simplicity

  • Easy to install, use and maintain
  • No complicated wiring, allowing easy movement of laboratory equipment
  • Accessible anytime, anywhere via internet
  • Quickly export reports to Excel™, Word™ or PDF formats for auditing purposes
  • View multiple sensors
  • Alarm options: telephone, email, SMS text, fax, audible, visual and printed reports

Scalable

  • Single software solution, that is scalable and will grow with you, saving time and money
  • Easy to add new laboratory equipment to an existing Smart-Vue system

Complementary Services

  • Installation and validation services
  • Annual maintenance agreements
  • Calibration, inspection, battery replacement and software updates
  • Re-qualification (validation) as needed for cGxP compliance

Compatible with:

Refrigerators, Freezers, LN2 Storage, CO2 Incubators, Clean Rooms, Storage Areas, Ovens

Recommended for:

For use in highly controlled environments, including pharmaceutical production, biotechnology, IVF clinics, clinical studies and diagnostic laboratories.

Ordering Information:

Availability of Smart-Vue products vary by country. Please ask your Sales Representative to evaluate a Smart-Vue wireless monitoring solution that best meets your specific requirements. Specifications, terms and pricing are subject to change. Not all products are available in all countries.

The purchase of Smart-Vue requires software installation, contact your sales representative for details.

 

  • Warranty varies by country, please contact us for details

 

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text