Thermo Scientific™

RT Elite Stirring Hotplate Kits

Catalog number: TF40000075
Thermo Scientific™

RT Elite Stirring Hotplate Kits

Catalog number: TF40000075
Monitor the temperature of your sample, bath, or heating block while heating with Thermo Scientific™ RT Elite Stirring Hotplate Kits, which offer simple operation and integrated safety controls.
 
Catalog Number
TF40000075
Unit Size
Each
Top Plate Material
Aluminum
Voltage
120 V
Price (USD)
Full specifications
Top Plate MaterialAluminum
Voltage120 V
DescriptionAluminum top; Max. speed: 50-1200rpm; Temp. Range: 4° to 350°C; 120V 60Hz
IncludesCool Touch Heating Block Holder, Each of Segments 4, 8, 16, 20 and 40 mL, External Display, Kits Include RT Elite Stirring Hotplate
Electrical Requirements120 V 60 Hz
ModelRT
Temperature (Metric)Ambient to 350°C
Frequency60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Catalog Number
Unit Size
Each
Top Plate Material
Aluminum
Voltage
220/240 V
Price (USD)
Full specifications
Top Plate MaterialAluminum
Voltage220/240 V
DescriptionAluminum top; Max. speed: 50-1200rpm; Temp. Range: 4° to 350°C; 220/240V 50/60Hz
IncludesCool Touch Heating Block Holder, Each of Segments 4, 8, 16, 20 and 40 mL, External Display, Kits Include RT Elite Stirring Hotplate
Electrical Requirements220/240 V 50/60 Hz
Temperature (Metric)4°C to 350°C
Frequency50/60 Hz
Width (Metric)161 mm
Width (English)6.34 in.
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Catalog Number
Unit Size
Each
Top Plate Material
Stainless Steel
Voltage
100 V
Price (USD)
Full specifications
Top Plate MaterialStainless Steel
Voltage100 V
DescriptionStainless-steel top; Max. speed: 50-1200rpm; Temp. Range: 4° to 450°C; 100V 50/60Hz
IncludesKits include RT Elite Stirring Hotplate, external display, cool touch heating block holder and 1 each of segments 4, 8, 16, 20 and 40mL
Electrical Requirements100 V 50/60 Hz
Temperature (Metric)4°C to 450°C
Frequency50/60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Catalog Number
Unit Size
Each
Top Plate Material
Stainless Steel
Voltage
120 V
Price (USD)
Full specifications
Top Plate MaterialStainless Steel
Voltage120 V
DescriptionStainless-steel top; Max. speed: 50-1200rpm; Temp. Range: 4° to 450°C; 120V 60Hz
IncludesKits Include RT Elite Stirring Hotplate, External Display, Cool Touch Heating Block Holder and 1 Each Of Segments 4, 8, 16, 20 and 40mL
Electrical Requirements120 V 60 Hz
Temperature (Metric)4°C to 450°C
Frequency60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Catalog Number
Unit Size
Each
Top Plate Material
Stainless Steel
Voltage
220/240 V
Price (USD)
Full specifications
Top Plate MaterialStainless Steel
Voltage220/240 V
IncludesCool Touch Heating Block Holder, Each of Segments 4, 8, 16, 20 and 40 mL, External Display, RT Elite Stirring Hotplate
Electrical Requirements220/240 V 50/60 Hz
ModelRT
Temperature (Metric)4°C to 450°C
Frequency50/60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Catalog Number
Unit Size
Each
Top Plate Material
Aluminum
Voltage
100 V
Price (USD)
Full specifications
Top Plate MaterialAluminum
Voltage100 V
DescriptionAluminum top; Max. speed: 50-1200rpm; Temp. Range: 4° to 350°C; 100V 50/60Hz
IncludesCool Touch Heating Block Holder, Each of Segments 4, 8, 16, 20 and 40 mL, External Display, Kits Include RT Elite Stirring Hotplate
Electrical Requirements100 V 50/60 Hz
Temperature (Metric)4°C to 350°C
Frequency50/60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Showing 6 of 6
Catalog NumberSpecificationsUnit SizeTop Plate MaterialVoltagePrice (USD)
TF40000075Full specifications
EachAluminum120 VRequest A Quote
Top Plate MaterialAluminum
Voltage120 V
DescriptionAluminum top; Max. speed: 50-1200rpm; Temp. Range: 4° to 350°C; 120V 60Hz
IncludesCool Touch Heating Block Holder, Each of Segments 4, 8, 16, 20 and 40 mL, External Display, Kits Include RT Elite Stirring Hotplate
Electrical Requirements120 V 60 Hz
ModelRT
Temperature (Metric)Ambient to 350°C
Frequency60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
TF40000076Full specifications
EachAluminum220/240 VRequest A Quote
Top Plate MaterialAluminum
Voltage220/240 V
DescriptionAluminum top; Max. speed: 50-1200rpm; Temp. Range: 4° to 350°C; 220/240V 50/60Hz
IncludesCool Touch Heating Block Holder, Each of Segments 4, 8, 16, 20 and 40 mL, External Display, Kits Include RT Elite Stirring Hotplate
Electrical Requirements220/240 V 50/60 Hz
Temperature (Metric)4°C to 350°C
Frequency50/60 Hz
Width (Metric)161 mm
Width (English)6.34 in.
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
TF40000077Full specifications
EachStainless Steel100 VRequest A Quote
Top Plate MaterialStainless Steel
Voltage100 V
DescriptionStainless-steel top; Max. speed: 50-1200rpm; Temp. Range: 4° to 450°C; 100V 50/60Hz
IncludesKits include RT Elite Stirring Hotplate, external display, cool touch heating block holder and 1 each of segments 4, 8, 16, 20 and 40mL
Electrical Requirements100 V 50/60 Hz
Temperature (Metric)4°C to 450°C
Frequency50/60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
TF40000078Full specifications
EachStainless Steel120 VRequest A Quote
Top Plate MaterialStainless Steel
Voltage120 V
DescriptionStainless-steel top; Max. speed: 50-1200rpm; Temp. Range: 4° to 450°C; 120V 60Hz
IncludesKits Include RT Elite Stirring Hotplate, External Display, Cool Touch Heating Block Holder and 1 Each Of Segments 4, 8, 16, 20 and 40mL
Electrical Requirements120 V 60 Hz
Temperature (Metric)4°C to 450°C
Frequency60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
TF40000079Full specifications
EachStainless Steel220/240 VRequest A Quote
Top Plate MaterialStainless Steel
Voltage220/240 V
IncludesCool Touch Heating Block Holder, Each of Segments 4, 8, 16, 20 and 40 mL, External Display, RT Elite Stirring Hotplate
Electrical Requirements220/240 V 50/60 Hz
ModelRT
Temperature (Metric)4°C to 450°C
Frequency50/60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
TF40000074Full specifications
EachAluminum100 VRequest A Quote
Top Plate MaterialAluminum
Voltage100 V
DescriptionAluminum top; Max. speed: 50-1200rpm; Temp. Range: 4° to 350°C; 100V 50/60Hz
IncludesCool Touch Heating Block Holder, Each of Segments 4, 8, 16, 20 and 40 mL, External Display, Kits Include RT Elite Stirring Hotplate
Electrical Requirements100 V 50/60 Hz
Temperature (Metric)4°C to 350°C
Frequency50/60 Hz
TypeStirring Hotplate, Stirrer
ShapeSquare
Stirring Range50 to 1200 rpm
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach
Showing 6 of 6

Dependable Performance

  • Built-in temperature controller and external probe
  • Easy accurate temperature control
  • Monitor the temperature of your sample, bath, or heating block
  • Braking feature prevents decoupling and brings stir bar to immediate stop for quick vessel removal
  • Thermo Scientific™ StirTrac™ system provides strong magnetic coupling
  • Excellent low-speed stirring
  • Consistent speed control
  • Convenient built-in timer
  • Microprocessor feedback control provides constant speed despite changes in viscosity
  • Super fast heating blocks save time by reaching 225°C in 15 minutes

Outstanding Safety

  • Overtemperature control prevents runaway temperatures with user-defined setpoint
  • HOT TOP Warning System signals when hotplate surface exceeds 50°C prevents accidental burns
  • Excellent stability with low-profile, aluminum base with six nonskid feet
  • Innovative Cool Touch Block holder for safe and efficient removal of heating blocks
  • Robust design protects internal components from spill

Modular, FlexibleYour Choice

  • Choose from a variety of probe types and sizes
  • New RT Elite remote display with updated design—adjustable display can be used with or without a probe
  • RT models available as hotplate or stirrer only or hotplate stirrers

Ordering Information:

100V, 230V and 240V models not available in North America.

Includes:

  • RT Elite Stirring Hotplate
  • External display
  • Cool touch heating block holder
  • 1 each of segments 4, 8, 16, 20 and 40mL

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text