Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Flammable Material Storage Freezer/Refrigerator |
Capacity (English) | 7.1 cu. ft. |
Capacity (Metric) | 201 L |
Temperature Range | 1°C to 12°C |
Refrigerant | R600a |
Door Style | Hinged |
No. of Doors | 2 (2 compartments) |
Hinge Side | Right |
Shelves | 3 Adjustable Shelves, 1 Drawer (Refrigerator); 1 Shelf (Freezer) |
Door Shelves | 3 |
Exterior Finish | Enameled Steel |
Insulation | Cyclopentane |
Interior | ABS Plastic |
Certifications/Compliance | cULus |
Casters | 2 Adjustable Leveling Feet |
Color | White |
Control Type | Mechanical Dial Thermostat |
Warranty | 13 Months |
Defrost | Automatic (Refrigerator), Manual (Freezer) |
Access Security | None |
Compressor | Bottom-mounted |
Dimensions (D x W x H) Interior | Ref. 17 x 17.5 x 36.5 in. (43.2 x 44.5 x 92.7 cm) Frz: 16 x 15.5 x 10.38 in. (40.6 x 39.4 x 26.4cm) |
Dimensions (L x W x H) Exterior | 25.75 x 21.5 x 56.63 in. (65.4 x 54.6 x 143.8 cm) |
Plug Type | NEMA 5-15 P |
Voltage | 115 V |
Electrical Requirements | 115 V/60 Hz |
Frequency | 60 Hz |
Weight (English) | 89 lb. |
Weight (Metric) | 40.5 kg |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
TSH07CFSA | Each | 201 L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|