| TSX70086VLB | Full specifications | Each | Exterior light kit (TSXLBLG) | EU | 230 V, 50 Hz | Request A Quote |
Description | TSX ultra-low freezer package with exterior light kit | Type | Ultra-Low Freezer, Upright | Capacity (Metric) | 948.6 L | Temperature Range | -50°C to -86°C | Cabinet Material | Steel | Insulation | Water-Blown Foam | No. of Racks per Kit | 24 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | Exterior light kit (TSXLBLG) | Warranty | Warranty varies by country, please contact us for details | ACT Label | Yes | Dimensions (DxWxH) Exterior | 37.6 x 45.2 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | EU | Electrical Requirements | 230 V, 50 Hz | Compressor | V-drive | Holds | 2 in. Boxes (700) | Unit Size | Each |
|
| TSX70086ALB | Full specifications | Each | Exterior light kit (TSXLBLG) | NEMA 5-15 | 115 V, 60 Hz | Request A Quote |
Description | TSX ultra-low freezer package with exterior light kit | Type | Ultra-Low Freezer, Upright | Capacity (Metric) | 948.6 L | Temperature Range | -50°C to -86°C | Cabinet Material | Steel | Insulation | Water-Blown Foam | No. of Racks per Kit | 24 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | Exterior light kit (TSXLBLG) | Warranty | Warranty varies by country, please contact us for details | ACT Label | Yes | Dimensions (DxWxH) Exterior | 37.6 x 45.2 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-15 | Electrical Requirements | 115 V, 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (700) | Unit Size | Each |
|
| TSX70086ARAKLB | Full specifications | Each | 400 Boxes capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, exterior light kit (TSXLBLG) | NEMA 5-15 | 115 V, 60 Hz | Request A Quote |
Description | TSX ultra-low freezer package with racks and exterior light kit | Type | Ultra-Low Freezer, Upright | Capacity (Metric) | 948.6 L | Temperature Range | -50°C to -86°C | Cabinet Material | Steel | Insulation | Water-Blown Foam | No. of Racks per Kit | 24 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 400 Boxes capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, exterior light kit (TSXLBLG) | Warranty | Warranty varies by country, please contact us for details | ACT Label | Yes | Dimensions (DxWxH) Exterior | 37.6 x 45.2 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 5-15 | Electrical Requirements | 115 V, 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (700) | Unit Size | Each |
|
| TSX70086DLB | Full specifications | Each | Exterior light kit (TSXLBLG) | NEMA 6-15 | 208/230 V, 60 Hz | Request A Quote |
Description | TSX ultra-low freezer package with exterior light kit | Type | Ultra-Low Freezer, Upright | Capacity (Metric) | 948.6 L | Temperature Range | -50°C to -86°C | Cabinet Material | Steel | Insulation | Water-Blown Foam | No. of Racks per Kit | 24 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | Exterior light kit (TSXLBLG) | Warranty | Warranty varies by country, please contact us for details | ACT Label | Yes | Dimensions (DxWxH) Exterior | 37.6 x 45.2 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Electrical Requirements | 208/230 V, 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (700) | Unit Size | Each |
|
| TSX70086DRAKLB | Full specifications | Each | 400 Boxes capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, exterior light kit (TSXLBLG) | NEMA 6-15 | 208/230 V, 60 Hz | Request A Quote |
Description | TSX ultra-low freezer package with racks and exterior light kit | Type | Ultra-Low Freezer, Upright | Capacity (Metric) | 948.6 L | Temperature Range | -50°C to -86°C | Cabinet Material | Steel | Insulation | Water-Blown Foam | No. of Racks per Kit | 24 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 400 Boxes capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, exterior light kit (TSXLBLG) | Warranty | Warranty varies by country, please contact us for details | ACT Label | Yes | Dimensions (DxWxH) Exterior | 37.6 x 45.2 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | NEMA 6-15 | Electrical Requirements | 208/230 V, 60 Hz | Compressor | V-drive | Holds | 2 in. Boxes (700) | Unit Size | Each |
|
| TSX70086VRAKLB | Full specifications | Each | 400 Boxes capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, exterior light kit (TSXLBLG) | EU | 230 V, 50 Hz | Request A Quote |
Description | TSX ultra-low freezer package with racks and exterior light kit | Type | Ultra-Low Freezer, Upright | Capacity (Metric) | 948.6 L | Temperature Range | -50°C to -86°C | Cabinet Material | Steel | Insulation | Water-Blown Foam | No. of Racks per Kit | 24 | Certifications/Compliance | EPA SNAP | Style | Upright | Includes | 400 Boxes capacity freezer, 8 sliding drawer racks, 200 2-inch boxes with 100-count cell dividers, exterior light kit (TSXLBLG) | Warranty | Warranty varies by country, please contact us for details | ACT Label | Yes | Dimensions (DxWxH) Exterior | 37.6 x 45.2 x 78 in. | Monitoring Options | Alarm, Recorder | Plug Type | EU | Electrical Requirements | 230 V, 50 Hz | Compressor | V-drive | Holds | 2 in. Boxes (700) | Unit Size | Each |
|