Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Incorporate Thermo Scientific™ 215 4 x 50mL Economy Swinging-Bucket Rotor with CL2 centrifuges.
Description | 215 4 x 50mL Economy Swinging Bucket Rotor |
Type | Swinging Bucket Rotor |
Capacity | 4 x 50 mL |
Max. RCF | 1,750 x g |
Max. Speed | Varies per adapter |
For Use With (Equipment) | Thermo Scientific CL 2 Centrifuges |
Biocontainment | Yes |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
002150F | Each | Thermo Scientific CL 2 Centrifuges | 4 x 50 mL | Varies per adapter | 1,750 x g | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|