| 4000312 | Full specifications | Each | Skin Rack | All CryoMed controlled-rate freezers | 24 Packets (1 level) | Request A Quote |
Color | Silver | Description | 24 Packets (1 level) | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | 24 Packets (1 level) | Type | Skin Rack | Unit Size | Each |
|
| 185089 | Full specifications | Each | Canister Rack | All CryoMed controlled-rate freezers | Adjustable, 10-position | Request A Quote |
Description | 10 position, adjustable | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | Adjustable, 10-position | Type | Canister Rack | Unit Size | Each |
|
| 4000294 | Full specifications | Each | Straw Rack | All CryoMed controlled-rate freezers | 40 0.25/0.5 mL Straws | Request A Quote |
Color | Silver | Description | 40 0.25/0.5 mL Straws | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | 40 0.25/0.5 mL Straws | Type | Straw Rack | Unit Size | Each |
|
| 4000303 | Full specifications | Each | Cane Freezing Rack | CryoMed 7452, 7453, 7473, 7454, 7455, 7474, 7458 | 162 Canes, 5 to 6 Ampules/Cane | Request A Quote |
Color | Black | Description | 162 Canes, 5 to 6 Ampules/Cane | For Use With (Equipment) | CryoMed 7452, 7453, 7473, 7454, 7455, 7474, 7458 | Holds | 162 Canes, 5 to 6 Ampules/Cane | Type | Cane Freezing Rack | Unit Size | Each |
|
| 4000310 | Full specifications | Each | Skin Rack | All CryoMed controlled-rate freezers | 48 Skin Packets (2 level) | Request A Quote |
Color | Silver | Description | 48 Skin Packets (2 level) | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | 48 Skin Packets (2 level) | Type | Skin Rack | Unit Size | Each |
|
| 4000311 | Full specifications | Each | Skin Rack | All CryoMed controlled-rate freezers | 72 Packets (3 level) | Request A Quote |
Description | 72 Packets (3 level) | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | 72 Packets (3 level) | Type | Skin Rack | Unit Size | Each |
|
| 4000340 | Full specifications | Each | Canister Rack | All CryoMed controlled-rate freezers | 10 Canisters (for cord blood, Model 4000610) | Request A Quote |
Color | Silver | Description | 10 Canisters (for cord blood, Model 4000610) | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | 10 Canisters (for cord blood, Model 4000610) | Type | Canister Rack | Unit Size | Each |
|
| 4000700 | Full specifications | Each | Cane Freezing Rack | All CryoMed controlled-rate freezers | 77 Canes | Request A Quote |
Color | Silver | Description | 77 Canes | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | 77 Canes | Type | Cane Freezing Rack | Unit Size | Each |
|
| 4000701 | Full specifications | Each | Vial Rack (Small) | All CryoMed controlled-rate freezers | 76 1.2 mL/2 mL Ampules | Request A Quote |
Color | Black | Description | 76 1.2 mL/2 mL Ampules | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | 76 1.2 mL/2 mL Ampules | Type | Vial Rack (Small) | Unit Size | Each |
|
| 4000702 | Full specifications | Each | Vial Rack Holder | All CryoMed controlled-rate freezers | Five 1.2 mL/2 mL Cryo Racks (Small) | Request A Quote |
Color | Silver | Description | Five 1.2 mL/2 mL Cryo Racks (Small) | For Use With (Equipment) | All CryoMed controlled-rate freezers | Holds | Five 1.2 mL/2 mL Cryo Racks (Small) | Type | Vial Rack Holder | Unit Size | Each |
|