Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for system pressures up to 1310 bar (19,000 psi).
Description | Viper SST 0.130 x 650 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 650 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | Viper SST 0.130 x 300 mm |
For Use With (Application) | Fluidic Connection for LC Systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 300 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | Viper SST 0.130 x 65 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 65 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | Viper SST 0.130 x 150 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 150 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | Viper SST 0.130 x 750 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 750 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | Viper SST 0.130 x 250 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 250 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | Viper SST 0.130 x 850 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 850 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | Viper SST 0.130 x 350 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 350 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | Viper SST 0.130 x 450 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 450 mm |
Diameter (Metric) Inner | 0.13 mm |
Unit Size | Each |
Description | SST Viper 130 μm x 950 mm |
For Use With (Application) | UHPLC Systems and Methods |
For Use With (Equipment) | UltiMate 3000 RS/XRS, UHPLC Systems and Methods |
Material | Stainless Steel |
Max. Pressure | 19000 psi (1310 bar) |
Type | Fitting |
Length (Metric) | 950 mm |
Diameter (Metric) Inner | 130 μm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6040.2310 | Each | Viper SST 0.130 x 650 mm | 195.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6083.2300 | Each | Viper SST 0.130 x 300 mm | 187.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2307 | Each | Viper SST 0.130 x 65 mm | 175.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2315 | Each | Viper SST 0.130 x 150 mm | 182.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2320 | Each | Viper SST 0.130 x 750 mm | 275.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2325 | Each | Viper SST 0.130 x 250 mm | 187.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2330 | Each | Viper SST 0.130 x 850 mm | 229.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2335 | Each | Viper SST 0.130 x 350 mm | 192.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2345 | Each | Viper SST 0.130 x 450 mm | 191.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2350 | Each | SST Viper 130 μm x 950 mm | Request A Quote | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Vanquish™ Core HPLC systems and Thermo Scientific™ UltiMate™ 3000 RS and SD systems are equipped with the Viper Fingertight Fitting System with stainless steel capillaries as a standard.