Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose from a wide portfolio of Thermo Scientific™ Vanquish™ Flow Cells for the Thermo Scientific™ Vanquish™ Diode Array Detector FG. There's a flow cell to match your application-related requirements including low-dispersion for UHPLC separations, high-pressure resistance for LC-MS or fractionation, and compatibility with the analysis of biomolecules.
Description | Flow cell, path length 10 mm (13 μL, PEEK) |
For Use With (Equipment) | Vanquish Diode Array Detector FG |
Material | PEEK |
Product Line | Vanquish |
Type | Standard Biocompatible Flow Cell |
Unit Size | Each |
Description | Flow cell, path length 10 mm (13 μL, SST) |
For Use With (Equipment) | Vanquish Diode Array Detector FG |
Material | Stainless Steel |
Product Line | Vanquish |
Type | Standard Flow Cell |
Unit Size | Each |
Description | Flow cell, path length 7 mm (5 μL, SST) |
For Use With (Equipment) | Vanquish Diode Array Detector FG |
Material | Stainless Steel |
Product Line | Vanquish |
Type | Semi-Analytical Flow Cell |
Unit Size | Each |
Description | Flow cell, path length 7 mm (2.5 μL, SST) |
For Use With (Equipment) | Vanquish Diode Array Detector FG |
Material | Stainless Steel |
Product Line | Vanquish |
Type | Semi-Micro Flow Cell |
Unit Size | Each |
Description | Flow cell, path length 7 mm (2.5 μL, titanium) |
For Use With (Equipment) | Vanquish Diode Array Detector FG |
Material | Titanium |
Product Line | Vanquish |
Type | Semi-Micro Biocompatible Flow Cell |
Unit Size | Each |
Description | Diagnostic cell |
For Use With (Equipment) | Vanquish Diode Array Detector FG |
Product Line | Vanquish |
Type | Diagnostic Cell |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Type | Price (USD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6083.0540 | Each | Flow cell, path length 10 mm (13 μL, PEEK) | Standard Biocompatible Flow Cell | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6083.0510 | Each | Flow cell, path length 10 mm (13 μL, SST) | Standard Flow Cell | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6083.0520 | Each | Flow cell, path length 7 mm (5 μL, SST) | Semi-Analytical Flow Cell | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6083.0530 | Each | Flow cell, path length 7 mm (2.5 μL, SST) | Semi-Micro Flow Cell | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6083.0550 | Each | Flow cell, path length 7 mm (2.5 μL, titanium) | Semi-Micro Biocompatible Flow Cell | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6083.0570 | Each | Diagnostic cell | Diagnostic Cell | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
12 MPa (120 bar, 1740 psi) flow cell pressure limit:
5 MPa (50 bar, 720 psi) flow cell pressure limit: