MicroClick 18 x 5 Fixed Angle Microtube Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges
MicroClick 18 x 5 Fixed Angle Microtube Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges
MicroClick 18 x 5 Fixed Angle Microtube Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges
Thermo Scientific™

MicroClick 18 x 5 Fixed Angle Microtube Rotor for Compact and 1.6 L and 4 L General Purpose Centrifuges

Reduce run times with high throughput 18-place capacity for 5.0mL microtubes and over 22,000 x g.
Have Questions?
Catalog NumberCapacity
7500576518 x 5 mL
Catalog number 75005765
Price (MXN)
-
Capacity:
18 x 5 mL
Reduce run times with high throughput 18-place capacity for 5.0mL microtubes and over 22,000 x g with the new Thermo Scientific™ MicroClick 18 x 5 Fixed Angle Microtube Rotor.

Lightweight and ergonomic ClickSeal™ biocontainment lid allows sample viewing.

Secure, push-button Auto-Lock rotor exchange in as little as 3 seconds delivers:

  • Trouble-free rotor installation and removal
  • No tools are required
  • No complicated rotor changing procedures
  • Clear chamber access for cleaning convenience
  • Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory

Compatible with:
Thermo Scientific Sorvall Legend X1, Sorvall Legend XT, Sorvall Legend XF, Sorvall ST 16, Sorvall ST 40, Multifuge X1, Multifuge X3, Megafuge 16, Megafuge 40, Thermo Scientific SL 16 and SL 40

Ordering Alerts:
Adapters are sold separately. Contact your sales representative for more information.

Specifications
Angle45°
DescriptionMicroClick 18 x 5 Fixed Angle Microtube Rotor
For Use With (Equipment)Thermo Scientific Sorvall Legend X1/XT/XF and ST 8/16/40 Series, Thermo Scientific Multifuge X1/X3 and Megafuge 8/16/40 Series, Thermo Scientific SL 8/16/40 Series
Max. Tube Diameter17 mm
Max. Tube Length62 mm
Radius (Metric)102 mm
BiocontainmentYes
Capacity18 x 5 mL
Max. RCF24,652 x g
Max. Speed15,000 rpm
TypeFixed Angle Rotor
Unit SizeEach