Thermo Scientific™

801 6 x 50mL Fixed Angle Rotor

Catalog number: 801
Thermo Scientific™

801 6 x 50mL Fixed Angle Rotor

Catalog number: 801

Thermo Scientific™ 801 6 x 50mL Fixed Angle Rotor accepts 50mL Falcon™ or Corning™ round bottom, flat bottom, and disposable conical tubes.

 
Catalog Number
801
Unit Size
Each
For Use With (Equipment)
Thermo Scientific CL 2 Centrifuges
Capacity
6 x 50 mL
Max. Speed
3,900 rpm
Max. RCF
2,050 x g
Price (USD)
Full specifications
Description801 6 x 50mL Fixed Angle Rotor
TypeFixed Angle Rotor
Capacity6 x 50 mL
Max. RCF2,050 x g
Max. Speed3,900 rpm
For Use With (Equipment)Thermo Scientific CL 2 Centrifuges
Angle45°
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeFor Use With (Equipment)CapacityMax. SpeedMax. RCFPrice (USD)
801Full specifications
EachThermo Scientific CL 2 Centrifuges6 x 50 mL3,900 rpm2,050 x gRequest A Quote
Description801 6 x 50mL Fixed Angle Rotor
TypeFixed Angle Rotor
Capacity6 x 50 mL
Max. RCF2,050 x g
Max. Speed3,900 rpm
For Use With (Equipment)Thermo Scientific CL 2 Centrifuges
Angle45°
Unit SizeEach
Showing 1 of 1
  • Capacity: 6 × 50mL (0.3L)

Ordering Alerts:

Order rotor body (801) and components to complete assembly. Shields must be ordered separately. Contact your Sales Representative for information.

Compatible with:

Thermo Scientific Centra CL2, Centra CL3/CL3R, HN-SII, and Centra-MP4/MP4R

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text