Invitrogen™

E-Gel™ Mother and Daughter E-Base™ (E-Gel 48 2%) and E1-ClipTip™ Bluetooth™ Equalizer Pipette Package

Catalog number: A39563
Invitrogen™

E-Gel™ Mother and Daughter E-Base™ (E-Gel 48 2%) and E1-ClipTip™ Bluetooth™ Equalizer Pipette Package

Catalog number: A39563
Catalog Number
A39563
Unit Size
1 package
Price (USD)
Price: 4,466.03
Your price:
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
A395631 package
Price: 4,466.03
Your price:
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
This package combines everything you need to streamline your high-throughput DNA sample analysis workflow and increase productivity.

The package includes:
E-Base mother device
E-Base daughter device
E1-ClipTip Bluetooth Electronic Adjustable Tip-Spacing Multichannel Equalizer Pipette
E-Gel 48 Agarose Gels, 2%
E-Gel Low Range Quantitative DNA Ladder
ClipTip Filtered 384 Format Pipette Tips (30 μL)

E-Base devices
E-Base devices are specially designed for running high-throughput precast E-Gel 48, E-Gel 96, E-PAGE 48, and E-PAGE 96 gels. Each device features a small foot-print for space saving and a built-in power supply. The Mother E-Base Device comes with a power cord that can be connected directly to an electrical outlet and is used for electrophoresis of one gel. The Daughter E-Base Device connects to the Mother E-Base Device and to other Daughter E-Base devices for the simultaneous electrophoresis of two or more gels. The devices support pre-set programs for ease of use.

E1-ClipTip Bluetooth Electronic Adjustable Tip-Spacing Multichannel Equalizer Pipette
Perform sample transfers between virtually any tube, rack, microplate, or horizontal gel box quickly and efficiently with the Thermo Scientific E1-ClipTip equalizer pipette. Adjustable tip spacing allows you to set the distance between tips by simply sliding the scale to expand or contract to accomodate the desired labware format.The My Pipette Creator app enables programming of the E1-ClipTip pipette from the comfort of your PC.

Learn more about the E1-ClipTip Bluetooth Electronic Adjustable Tip-Spacing Multichannel Equalizer Pipette ›

Learn more about E-Gel precast gel technology ›
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Gel Percentage
2%
Gel Type
E-Gel
Product Type
E-Gel Pipette Package
Wells
48-well
In Gel Dye
Ethidium Bromide
Product Line
E-Gel™
Shipping Condition
Room Temperature

Package Components

Catalog Number:
EBM03
Unit Size:
1 unit
Qty:
1
Catalog Number:
EBD03
Unit Size:
1 unit
Qty:
1
Catalog Number:
G800802
Unit Size:
8 gels
Qty:
1
Catalog Number:
12373031
Unit Size:
100 applications
Qty:
1
Catalog Number:
94420103
Unit Size:
Case of 3840
Qty:
1

Contents & Storage

• E-Base Mother device (Cat. No. EB-M03)
• E-Base Daughter device (Cat. No. EB-D03)
• E1-ClipTip Bluetooth Electronic Adjustable-Tip Spacing Multichannel Equalizer Pipette (Cat. No. 4672040BT)
• E-Gel 48 Agarose Gels, 2% (Cat. No. G800802)
• E-Gel Low Range Quantitative DNA Ladder (Cat. No. 12373031)
• ClipTip Filtered 384 Format Pipette Tips (30 μL) (Cat. No. 94420103)

Storage: E-Gel Agarose Gels should be stored strictly at room temperature.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text