Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Save the time and tedium associated with diluting and aliquoting chemicals for environmental sample preservation by using pre-mixed Thermo Scientific™ Chemical Preservative Glass Ampoules. Our pre-formulated and aliquoted glass ampoules are ready for field use. Just break the ampoule at the pre-scored neck area using the provided “breaker” tool, and pour into the designated sample bottle. Choose from our standard offering or let us custom-fill ampoules according to your personal analytical needs.
Diameter (English) Outer | 0.37 in. |
Color | Clear |
Diameter (Metric) Outer | 9.5 mm |
Material | Glass |
Volume (Metric) | 0.5 mL |
Height (English) | 2.4 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 0.5 mL |
Height (Metric) | 60 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Ampoule |
Preservative | 0.5 mL Nitric Acid, concentrated |
Unit Size | Each |
Diameter (English) Outer | 0.62 in. |
Color | Clear |
Diameter (Metric) Outer | 16 mm |
Material | Glass |
Volume (Metric) | 5 mL |
Height (English) | 2.8 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 5 mL |
Height (Metric) | 71 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Ampoule |
Preservative | 5 mL 1:1 Hydrochloric Acid |
Unit Size | Each |
Diameter (English) Outer | 0.62 in. |
Color | Clear |
Diameter (Metric) Outer | 16 mm |
Material | Glass |
Volume (Metric) | 5 mL |
Height (English) | 2.8 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 5 mL |
Height (Metric) | 71 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Ampoule |
Preservative | 5 mL Nitric Acid, concentrated |
Unit Size | Each |
Diameter (English) Outer | 0.62 in. |
Color | Clear |
Diameter (Metric) Outer | 16 mm |
Material | Glass |
Volume (Metric) | 5 mL |
Height (English) | 2.8 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 5 mL |
Height (Metric) | 71 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Glass Ampoule |
Preservative | 5 mL 1:1 Nitric Acid |
Unit Size | Each |
Diameter (English) Outer | 0.43 in. |
Color | Clear |
Diameter (Metric) Outer | 11 mm |
Material | Glass |
Volume (Metric) | 2 mL |
Height (English) | 2.4 in. |
Level | None |
No. per Case | 24 |
Volume (Metric) Total | 2 mL |
Height (Metric) | 62 mm |
Quantity | 24 Cs. |
Certifications/Compliance | Packaged in compliance with the shipping requirements of 49 CFR Part 173.4 DOT Small Quantities Clas |
Type | Glass Ampoule |
Preservative | 2 mL Sulfuric Acid, concentrated |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Preservative | Level | No. per Case | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
ACN-.5 | Each | 0.5 mL Nitric Acid, concentrated | None | 24 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ACH-5-1 | Each | 5 mL 1:1 Hydrochloric Acid | None | 24 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ACN-5 | Each | 5 mL Nitric Acid, concentrated | None | 24 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ACN-5-1 | Each | 5 mL 1:1 Nitric Acid | None | 24 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
ACS-2 | Each | 2 mL Sulfuric Acid, concentrated | None | 24 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Custom preserved ampoules available by special order:
Products available only in the US and Canada
Includes:
Preserved ampoule. MSDS available upon request.