| B0200B | Full specifications | Each | 60 mL | 2 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 60 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <5% | Diameter (Metric) Mean | 2 μm | Diameter (Metric) Nominal | 2 μm | Diameter (Metric) | 2 μm | Unit Size | Each |
|
| B0100 | Full specifications | Each | 10 mL | 1 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 10 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <5% | Diameter (Metric) Mean | 1 μm | Diameter (Metric) Nominal | 1 μm | Diameter (Metric) | 1 μm | Unit Size | Each |
|
| B0100B | Full specifications | Each | 60 mL | 1 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 60 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <5% | Diameter (Metric) Mean | 1 μm | Diameter (Metric) Nominal | 1 μm | Diameter (Metric) | 1 μm | Unit Size | Each |
|
| B0200 | Full specifications | Each | 10 mL | 2 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 10 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <5% | Diameter (Metric) Mean | 2 μm | Diameter (Metric) Nominal | 2 μm | Diameter (Metric) | 2 μm | Unit Size | Each |
|
| B150 | Full specifications | Each | 15 mL | 0.15 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 15 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <10% | Diameter (Metric) Mean | 0.15 μm | Diameter (Metric) Nominal | 0.15 μm | Diameter (Metric) | 0.15 μm | Unit Size | Each |
|
| B150B | Full specifications | Each | 90 mL | 0.15 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 90 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <10% | Diameter (Metric) Mean | 0.15 μm | Diameter (Metric) Nominal | 0.15 μm | Diameter (Metric) | 0.15 μm | Unit Size | Each |
|
| B300 | Full specifications | Each | 15 mL | 0.30 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 15 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <5% | Diameter (Metric) Mean | 0.30 μm | Diameter (Metric) Nominal | 0.3 μm | Diameter (Metric) | 0.30 μm | Unit Size | Each |
|
| B300B | Full specifications | Each | 90 mL | 0.30 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 90 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <5% | Diameter (Metric) Mean | 0.30 μm | Diameter (Metric) Nominal | 0.3 μm | Diameter (Metric) | 0.30 μm | Unit Size | Each |
|
| B400B | Full specifications | Each | 90 mL | 0.40 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 90 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <5% | Diameter (Metric) Mean | 0.40 μm | Diameter (Metric) Nominal | 0.4 μm | Diameter (Metric) | 0.40 μm | Unit Size | Each |
|
| B50 | Full specifications | Each | 15 mL | 0.05 μm | Request A Quote |
Additive | Trace amounts of surfactant to inhibit agglomeration and promote stability | Concentration | 1% solids | Contents | Dyed polystyrene microspheres in water | Color | Blue | Material | Polystyrene | Product Type | Fluorescent Particle | Dye Type | Firefli Fluorescent Blue (365,388,412/ 445,445,473) | Includes | Package Insert Sheet | Particle Density | 1.05g/cm³ | Quantity | 15 mL | Refractive Index | 1.59 at 589nm (25°C) | Stability | Product stable for a minimum of 24 months | Uniformity | <15% | Diameter (Metric) Mean | 0.05 μm | Diameter (Metric) Nominal | 0.05 μm | Diameter (Metric) | 0.05 μm | Unit Size | Each |
|