Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Perform demanding applications with chemically resistant Thermo Scientific™ Nalgene™ Replacement Vacuum Jars. These jars weigh less than glass and have a warm amber cast.
Closure Type | Brim Cap |
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
Capacity (English) | 5 gal. |
Capacity (Metric) | 18.9 L |
Color | Transparent Amber |
Diameter (English) | 12 in. |
Diameter (Metric) | 305 mm |
Height (English) | 12 in. |
Height (Metric) | 305 mm |
Material | Polyetherimide |
Type | Replacement Vacuum Jar |
Unit Size | Each |
Closure Type | Brim Cap |
For Use With (Equipment) | Nalgene™ Vacuum Chambers |
Capacity (English) | 2.625 gal. |
Capacity (Metric) | 8.3 L |
Color | Transparent Amber |
Diameter (English) | 8.75 in. |
Diameter (Metric) | 222 mm |
Height (English) | 10 in. |
Height (Metric) | 254 mm |
Material | Polyetherimide |
Type | Replacement Vacuum Jar |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
DS5320-1212 | Each | 18.9 L | 305 mm | 305 mm | Price: 945.00 Online price: 473.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
DS5320-0910 | Each | 8.3 L | 222 mm | 254 mm | Price: 526.00 Online price: 305.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Jar only; plate and gaskets must be ordered separately
Replacement jar for Part No. 5305-0609 is PC Multipurpose Jar Part No. DS5300-0507 (Do not autoclave)
Please recycle the corrugate cartons in which your Nalgene products are packaged.
.