Thermo Scientific™

HP-380AB Alpha-Beta Scintillation Hand Probes

Catalog number: HP380AB
Thermo Scientific™

HP-380AB Alpha-Beta Scintillation Hand Probes

Catalog number: HP380AB

Thermo Scientific™ HP-380AB Alpha-Beta Scintillation Hand Probes have a lightweight and rugged design for general purpose survey and frisking. Provides excellent sensitivity to α and Β with minimum interference from Γ backgrounds.

 
Catalog Number
HP380AB
Unit Size
Each
Description
Alpha/Beta Scintillation Probe
Price (USD)
Full specifications
Background Measurements-1: <0.1 (HP-380A), <10 (HP-380B, HP-380AB); cpm: <1.0 (HP-380A), <600 (HP-380B, HP-380AB)
DescriptionAlpha/Beta Scintillation Probe
Product TypeAlpha-Beta Probe
EfficiencyAlpha: 36% 241 Am, 18% 99Tc; Beta: 44% 90Sr/90Y
Weight (Metric)0.59 kg
Window Size100 cm2
Radiation TypeAlpha, Beta
Weight (English)1.37 lb.
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Beta scintillation
Price (USD)
Full specifications
Background Measurements-1: <0.1 (HP-380A), <10 (HP-380B, HP-380AB); cpm: <1.0 (HP-380A), <600 (HP-380B, HP-380AB)
DescriptionBeta scintillation
Product TypeAlpha-Beta Probe
EfficiencyBeta: 28% 14C, 52% 90Sr/90Y
Weight (Metric)0.59 kg
Window Size100 cm2
Radiation TypeBeta
Weight (English)1.37 lb.
Unit SizeEach
Catalog Number
Unit Size
Each
Description
Alpha Scintillation Probe
Price (USD)
Full specifications
Background Measurements-1: <0.1 (HP-380A), <10 (HP-380B, HP-380AB); cpm: <1.0 (HP-380A), <600 (HP-380B, HP-380AB)
DescriptionAlpha Scintillation Probe
Product TypeAlpha-Beta Probe
EfficiencyAlpha: 12% 241 Am
Weight (Metric)0.59 kg
Window Size100 cm2
Radiation TypeAlpha
Weight (English)1.37 lb.
Unit SizeEach
Showing 3 of 3
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
HP380ABFull specifications
EachAlpha/Beta Scintillation ProbeRequest A Quote
Background Measurements-1: <0.1 (HP-380A), <10 (HP-380B, HP-380AB); cpm: <1.0 (HP-380A), <600 (HP-380B, HP-380AB)
DescriptionAlpha/Beta Scintillation Probe
Product TypeAlpha-Beta Probe
EfficiencyAlpha: 36% 241 Am, 18% 99Tc; Beta: 44% 90Sr/90Y
Weight (Metric)0.59 kg
Window Size100 cm2
Radiation TypeAlpha, Beta
Weight (English)1.37 lb.
Unit SizeEach
HP380BFull specifications
EachBeta scintillationRequest A Quote
Background Measurements-1: <0.1 (HP-380A), <10 (HP-380B, HP-380AB); cpm: <1.0 (HP-380A), <600 (HP-380B, HP-380AB)
DescriptionBeta scintillation
Product TypeAlpha-Beta Probe
EfficiencyBeta: 28% 14C, 52% 90Sr/90Y
Weight (Metric)0.59 kg
Window Size100 cm2
Radiation TypeBeta
Weight (English)1.37 lb.
Unit SizeEach
HP380AFull specifications
EachAlpha Scintillation ProbeRequest A Quote
Background Measurements-1: <0.1 (HP-380A), <10 (HP-380B, HP-380AB); cpm: <1.0 (HP-380A), <600 (HP-380B, HP-380AB)
DescriptionAlpha Scintillation Probe
Product TypeAlpha-Beta Probe
EfficiencyAlpha: 12% 241 Am
Weight (Metric)0.59 kg
Window Size100 cm2
Radiation TypeAlpha
Weight (English)1.37 lb.
Unit SizeEach
Showing 3 of 3
This detector is also available as a “Smart” probe which includes a memory device to store all calibration and functional parameters for smart instruments like the Model E-600.
  • Constructed from lightweight aluminum
  • With a ZnS(Ag) detector for alpha and plastic scintillator detector for beta
  • Utilizes a dual phosphor element with excellent discrimination capability between α and Β
  • A fine mesh, stainless-steel screen protects the detector face to guard against punctures
  • 100cm2 active detector area
  • Ergonomic design
  • Model HP-380A: α detection
  • Model HP-380B: Β detection
  • Model HP-380AB: α and Β detection

Compatible with:

Thermo Scientific's portable survey meters, such as the ASP-2, E-600, or RM-25.

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text