Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Denka Seiken Agglutinating Sera are packaged 2mL per vial.
Description | Salmonella H-q |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-z32 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-m |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-z24 |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-L |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-p |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-f |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-d |
Type | Agglutinating Sera |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-s |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Description | Salmonella H-t |
Type | Agglutinating Sera |
Target Organism Class | Salmonella |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R679210 | Each | Salmonella H-q | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679272 | Each | Salmonella H-z32 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679197 | Each | Salmonella H-m | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679265 | Each | Salmonella H-z24 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679005 | Each | Salmonella H-L | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679203 | Each | Salmonella H-p | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679180 | Each | Salmonella H-f | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679954 | Each | Salmonella H-d | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679227 | Each | Salmonella H-s | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679234 | Each | Salmonella H-t | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Denka Seiken Agglutinating Sera are packaged 2mL per vial.