Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Denka Seiken Agglutinating Sera, E. coli are packaged 2mL per vial.
Description | E. coli H-11 |
Detectable Analytes | E. coli |
Type | Agglutinating Sera |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Unit Size | Each |
Description | E. coli O115 |
Type | Agglutinating Sera |
Unit Size | Each |
Description | E. coli O112 |
Type | Agglutinating Sera |
Unit Size | Each |
Description | Salmonella Group O7 |
Detectable Analytes | E. coli |
Type | Agglutinating Sera |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Unit Size | Each |
Description | E. coli O111 |
Detectable Analytes | E. coli |
Type | Agglutinating Sera |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Unit Size | Each |
Description | E. coli H-21 |
Detectable Analytes | E. coli |
Type | Agglutinating Sera |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Unit Size | Each |
Description | Denka Seiken Agglutinating Sera, E. coli O63 |
Detectable Analytes | E. coli |
Type | Agglutinating Sera |
Quantity | 2 mL/Vial |
Unit Size | Each |
Description | E. coli H-6 |
Detectable Analytes | E. coli |
Type | Agglutinating Sera |
Packaging Type | 2 mL/Vial |
Quantity | 2 mL |
Unit Size | Each |
Description | E. coli O1 |
Detectable Analytes | E. coli |
Type | Agglutinating Sera |
Unit Size | Each |
Description | E. coli H-28 |
Detectable Analytes | E. coli |
Type | Agglutinating Sera |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
R679378 | Each | E. coli H-11 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679620 | Each | E. coli O115 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679606 | Each | E. coli O112 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679422 | Each | Salmonella Group O7 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679590 | Each | E. coli O111 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679446 | Each | E. coli H-21 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679477 | Each | Denka Seiken Agglutinating Sera, E. coli O63 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679552 | Each | E. coli H-6 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679583 | Each | E. coli O1 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
R679460 | Each | E. coli H-28 | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Denka Seiken Agglutinating Sera, E. coli are packaged 2mL per vial.