| SV103-500-LSB | Full specifications | Each | USB 1.0 or 2.0 25mW Receiver w/client server software | 915 MHz | Velcro, CD-ROM with Smart-Vue client software, software drivers and user manuals | Request A Quote |
Type | Receiver, 915MHz | Description | USB 1.0 or 2.0 25mW Receiver w/client server software | Includes | Velcro, CD-ROM with Smart-Vue client software, software drivers and user manuals | For Use With (Application) | Cold Storage | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV102-501-LSB | Full specifications | Each | RS232 25/500mW Receiver w/universal power supply | 915 MHz | Universal power supply | Request A Quote |
Type | Repeater Module, 915MHz | Description | RS232 25/500mW Receiver w/universal power supply | Includes | Universal power supply | For Use With (Application) | Cold Storage | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV102-500-LSB | Full specifications | Each | RS232 25/500mW Receiver w/universal power supply and client server software | 915 MHz | Universal power supply and client server software | Request A Quote |
Type | Repeater Module, 915MHz | Description | RS232 25/500mW Receiver w/universal power supply and client server software | Includes | Universal power supply and client server software | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV102-502-LSB | Full specifications | Each | RS232 25mW Receiver w/universal power supply | 915 MHz | Universal power supply | Request A Quote |
Type | Repeater Module, 915MHz | Description | RS232 25mW Receiver w/universal power supply | Includes | Universal power supply | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Cold Storage | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV103-501-LSB | Full specifications | Each | USB 1.0 or 2.0 25mW Receiver | 915 MHz | Velcro, CD-ROM with software drivers and user manuals | Request A Quote |
Type | Receiver, 915MHz | Description | USB 1.0 or 2.0 25mW Receiver | Includes | Velcro, CD-ROM with software drivers and user manuals | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV103-507-LSB | Full specifications | Each | USB 1.0 or 2.0 Receiver, 25mW+SW 20 sensors | 915 MHz | Velcro, CD ROM with Smart-Vue client server software 2.0 license up to 20 sensors, software drivers and user manuals. | Request A Quote |
Type | Receiver, 915MHz | Description | USB 1.0 or 2.0 Receiver, 25mW+SW 20 sensors | Includes | Velcro, CD ROM with Smart-Vue client server software 2.0 license up to 20 sensors, software drivers and user manuals. | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Wireless Monitoring Solution | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV103-508-LSB | Full specifications | Each | USB 1.0 or 2.0 Receiver, 25mW+SW 49 sensors | | Velcro, CD ROM with Smart-Vue client server software 2.0 license up to 49 sensors, software drivers and user manuals. | Request A Quote |
Description | USB 1.0 or 2.0 Receiver, 25mW+SW 49 sensors | Includes | Velcro, CD ROM with Smart-Vue client server software 2.0 license up to 49 sensors, software drivers and user manuals. | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Wireless Monitoring Solution | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Unit Size | Each |
|
| SV103-509-LSB | Full specifications | Each | USB 1.0 or 2.0 Receiver, 25mW+SW 99 sensors | 915 MHz | | Request A Quote |
Type | Receiver, 915MHz | Description | USB 1.0 or 2.0 Receiver, 25mW+SW 99 sensors | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Wireless Monitoring Solution | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV103-510-LSB | Full specifications | Each | | 915 MHz | Velcro, CD ROM with Smart-Vue client server software 2.0 license, unlimited sensors, software drivers and user manuals. | Request A Quote |
Includes | Velcro, CD ROM with Smart-Vue client server software 2.0 license, unlimited sensors, software drivers and user manuals. | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|
| SV104-500-LSB | Full specifications | Each | | 915 MHz | Universal (100/240V) power supply, LAN CAT 5 cable, wall mounting holder with Velcro, CD-ROM with software drivers and user manuals | Request A Quote |
Type | Receiver, 868MHz | Includes | Universal (100/240V) power supply, LAN CAT 5 cable, wall mounting holder with Velcro, CD-ROM with software drivers and user manuals | Certifications/Compliance | Smart-Vue facilitates conformance to 21 CFR Part 11, cGxP and SOP compliance. | For Use With (Application) | Cold Storage | For Use With (Equipment) | Smart-Vue™ Wireless Monitoring Solutions | Operating Frequency | 915 MHz | Unit Size | Each |
|