Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
A wide variety of crystal types and angles to meet a variety of analytical needs.
Catalog Number | Type | Crystal Type | Angle |
---|---|---|---|
0031-250 | Pressure Device | ||
0031-602 | Trough Plate | ZnSe | 40° |
0031-603 | Trough Plate | ZnSe | 45° |
0031-605 | Trough Plate | ZnSe | 60° |
0031-612 | Trough Plate | Ge | 40° |
0031-613 | Trough Plate | Ge | 45° |
0031-615 | Trough Plate | Ge | 60° |
0031-643 | Trough Plate | AMTIR | 45° |
0031-645 | Trough Plate | AMTIR | 60° |
0031-653 | Trough Plate | Si | 45° |
0031-702 | Flat Plate | ZnSe | 40° |
0031-703 | Flat Plate | ZnSe | 45° |
0031-705 | Flat Plate | ZnSe | 60° |
0031-713 | Flat Plate | Ge | 45° |
0031-714 | Flat Plate | Ge | 30° |
0031-715 | Flat Plate | Ge | 60° |
3007-098 | Volatile Cover/Powder Press |
Smart ARK™ High-Energy Throughput Multi-Bounce HATR Plates and Accessories offer a wide variety of crystal types and angles to meet a variety of analytical needs.
Specifications
Crystal Material: Zinc Selenide (standard), Germanium (optional), Zinc Sulfide (optional), AMTIR (optional)
Angle of Incidence: 45 degree (standard), 30, 40, 50, 55, 60, and 70 degree (optional, depending on material)
Number of Reflections: 12 (with standard 45 degree angle of incidence)
Pathlength: Approximately 12 micrometers
Sample Volume (trough): 1.0 milliliters
Heated Option: Allows sample analysis from ambient to 100° C
Flow-through Option: For automated liquid analysis
Thermal Option
Recommended for: