Dionex™ IonPac™ AC15 Concentrator Column for IC
Actual product may vary
Thermo Scientific™

Dionex™ IonPac™ AC15 Concentrator Column for IC

Green features
This anion concentrator column is designed for use with Thermo Scientific™ Dionex™ IonPac™ AS15 Hydroxide-Selective Anion-Exchange Column.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)
0799704 mm
0556952 mm
Catalog number 079970
Price (MXN)
-
Diameter (Metric):
4 mm

When using the Thermo Scientific™ Dionex™ IonPac™ AS15 column, the Dionex IonPac AC15 Concentrator Column is the anion concentrator of choice. The Dionex IonPac AC15 concentrator is offered in two formats, 4 x 50mm and 2 x 50mm. The 2mm format minimizes dead volume when operating microbore systems.

Reduce Detection Limits in Water Analysis by 2–5 Orders of Magnitude

Dionex IonPac and Thermo Scientific™ Dionex™ IonSwift™ anion concentrator columns are designed primarily for high-purity water analysis. The concentrator column retains anions from a measured volume of aqueous sample matrix, concentrating the analyte species and lowering detection limits by 2–5 orders of magnitude.

Choosing the Correct Concentrator Column
  • 4mm Dionex IonPac AS15 column: 4 x 50mm Dionex IonPac AC15 concentrator column (void volume ∼210μL, capacity ∼9μeq/column)
  • 2mm and 3mm Dionex IonPac AS15 column: 2 x 50mm Dionex IonPac AC15 concentrator column (void volume ∼53μL, capacity ∼2.2μeq/column).
  • Compatible with a single-piston sample delivery pump (Thermo Scientific Dionex AXP Auxiliary Pump)
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Column Capacity9 μeq
Crosslinking55%
DescriptionConcentrator Column
Diameter (Metric) Latex85 nm
For Use With (Application)Anion Concentration
For Use With (Equipment)IonPac AS15 4 mm Hydroxide-Selective Anion-Exchange Columns
Green FeaturesFSC
HydrophobicityVery Low
Particle Size13 μm
QuantityEach 1
Stationary PhaseIonPac AC15
Column TypeAnion Exchange Column
Diameter (Metric)4 mm
Length (Metric)50 mm
Unit SizeEach 1