D 711 Neutron Generator
D 711 Neutron Generator
D 711 Neutron Generator
Thermo Scientific™

D 711 Neutron Generator

Thermo Scientific™ D 711 is a proven and reliable high yield design for fixed installations that offers advantages in total neutron production, higher maximum neutron output and easy accelerator head installation.
Have Questions?
Catalog NumberDescription
10135694D 711 Neutron Generator
Catalog number 10135694
Price (USD)
-
Description:
D 711 Neutron Generator

Thermo Scientific™ D 711 is a proven and reliable high yield design for fixed installations that offers advantages in total neutron production, higher maximum neutron output and easy accelerator head installation. D 711 is designed with an all-digital control system. It has a significantly improved high voltage power supply and improved operating economy.

This product cannot in the foreseeable future be offered for sale due to obsolete components which cannot be obtained. Thermo Fisher Scientific is still able to support existing systems with replacement neutron tubes and most repairs.

D 711 is a significant improvement over its predecessor, the A-711, a generator which has 30 years of experience behind it. D 711 has a significantly improved high voltage power supply for higher reliability and improved operating economy, improved chillers and an improved neutron tube design.
  • All-digital control system
  • High voltage power supply for higher reliability
  • Tube lifetime: 1,000 hours at 1×1010n/s
  • Safety features: Keyed ON/OFF switch, user configurable interlocks, remote on/off control, pressure safety switches on power supply and accelerator head

Recommended for:

  • Large object imaging in cargo
  • Radiation effects research
  • Fast neutron radiography
  • Neutron activation analysis
Specifications
Control Module DetailsRS-232, RS-422, or RS-485
DescriptionD 711 Neutron Generator
Max. Neutron Flux1 x 10&sup9; n/s at 2 x 10¹0; n/s
Neutron Energy14 or 2.5 MeV
Neutron Yield2 x 10¹0; n/s
Operation ModesContinuous only
Safety FeaturesKey lock off/on on console and remote EMO box
Remote emergency off box
SmartLamp
Normal open and normal closed contacts
Pressure safety switches on power supply
Pressure safety switch on accelerator head
Continuous real-time monitoring
Simple GUI interface
Typical Tube Lifetime1000 hr.
Voltage120 to 160 kV
Weight (English)2204 lb.
Weight (Metric)1000 kg
Power Consumption0.5 to 3.0 mA (Operating beam)
Unit SizeEach