Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Chamber Material | Width (Metric) Exterior | Sash Opening (Metric) | Description |
---|---|---|---|---|
1398TS also known as 1398 | SmartCoat | 190 cm | 20 cm | 1398 - 6 ft wide, 8 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz |
1331TS also known as 1331 | SmartCoat | 100 cm | 25 cm | 1331 - 3 ft wide, 10 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz |
1333 | Stainless Steel (304) | 100 cm | 25 cm | 1333 - 3 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz |
1336 | Stainless Steel (304) | 130 cm | 20 cm | 1336 - 4 ft wide, 8 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz |
1376 | Stainless Steel (304) | 130 cm | 25 cm | 1376 - 4 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz |
1378 | Stainless Steel (304) | 190 cm | 25 cm | 1378 - 6 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz |
1383 | Stainless Steel (304) | 160 cm | 20 cm | 1383 - 5 ft wide, 10 inch window, Stainless Steel interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz |
1388TS also known as 1388 | SmartCoat | 190 cm | 25 cm | 1388 - 6 ft wide, 10 inch window, SmartCoat interior, Cabinet, UV, Stand and armrest package - 230V, 50/60Hz |
Perform daily applications safely and efficiently with simple-to-order Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages, which include: Cabinet; manual, adjustable height stand; factory installed UV light and one set of armrests. These safety cabinets deliver exceptional design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment, and outstanding energy efficiency for operational cost savings.
Safety Features:
More Choices: