Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 355 nm |
Excitation/Emission | 355 nm, HBW 38 nm |
Unit Size | Each |
Product Type | Low Plate Adapter |
For Use With (Equipment) | Luminoskan™, Fluoroskan™ FL |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 320 nm |
Excitation/Emission | 320 nm, HBW 40 nm |
Unit Size | undefined |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 335 nm |
Excitation/Emission | 335 nm, HBW 13 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 340 nm |
Excitation/Emission | 340 nm, HBW 10 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 360 nm |
Excitation/Emission | 360 nm, HBW 14 nm |
Unit Size | Each |
Product Type | Excitation and Emission Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 370 nm |
Excitation/Emission | 370 nm, HBW 12 nm |
Unit Size | Each |
Product Type | Excitation and Emission Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 380 nm |
Excitation/Emission | 380 nm, HBW 11 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 390 nm |
Excitation/Emission | 390 nm, HBW 20 nm |
Unit Size | Each |
Product Type | Excitation Filter |
For Use With (Equipment) | Fluoroskan™, Fluoroskan™ FL |
Wavelength | 395 nm |
Excitation/Emission | 395 nm, HBW 40 nm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Wavelength | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
1423552 | Each | 355 nm | 672.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
11272700 | Each | 314.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423202 also known as 4232022 | 320 nm | 672.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423352 | Each | 335 nm | 1,644.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
142340210 | Each | 340 nm | 1,252.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423602 | Each | 360 nm | 1,230.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
142370212 | Each | 370 nm | 1,292.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423802 | Each | 380 nm | 1,234.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
1423902 | Each | 390 nm | 672.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
142395240 | Each | 395 nm | 1,252.00 Your Price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|