Thermo Scientific™

TRACE™ 1300 Gas Chromatograph

Catalog number: 14800401
Thermo Scientific™

TRACE™ 1300 Gas Chromatograph

Catalog number: 14800401
Reduce costs while maximizing productivity. Designed from the ground up for a new level of usability, the budget-friendly Thermo Scientific™ TRACE™ 1300 Gas Chromatograph gives you the ability to switch instant-connect injectors and detectors in minutes without tools for unprecedented flexibility. Its simplified user interface requires few keystrokes to accomplish tasks, yet maintains full programmability. With its ability to boost productivity, accelerate response times, and lower total cost of ownership, this compact GC system is a smart investment for any lab.
 
Catalog Number
14800401
Unit Size
-
Type
TRACE 1300 Mainframe MS
Voltage
110 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1300 Mainframe MS
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage110 V
Certifications/ComplianceConforms to the following safety standards: <ul>International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 -61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002</ul> Conforms to the following regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): <ul>CISPR 11/EN 55011: Group 1 Class A IEC/EN 61326-1:2006</ul>
DescriptionTRACE 1300 Mainframe MS 110 V
Inlet TypeSSL, PTV, COC, HE saver SSL
Unit Size-
Catalog Number
Unit Size
-
Type
TRACE 1300 Mainframe
Voltage
230 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1300 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: <ul>International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 -61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002</ul> Conforms to the following regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): <ul>CISPR 11/EN 55011: Group 1 Class A IEC/EN 61326-1:2006</ul>
DescriptionTRACE 1300 Mainframe 230 V
Inlet TypeSSL, PTV, COC, HE saver SSL
Unit Size-
Catalog Number
Unit Size
-
Type
TRACE 1300 Mainframe
Voltage
110 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1300 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage110 V
Certifications/ComplianceConforms to the following safety standards: <ul>International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 -61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002</ul> Conforms to the following regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): <ul>CISPR 11/EN 55011: Group 1 Class A IEC/EN 61326-1:2006</ul>
DescriptionTRACE 1300 Mainframe 110 V
Inlet TypeSSL, PTV, COC, HE saver SSL
Unit Size-
Catalog Number
Unit Size
-
Type
TRACE 1300 Mainframe MS
Voltage
230 V
Price (USD)
Full specifications
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1300 Mainframe MS
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: <ul>International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 -61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002</ul> Conforms to the following regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): <ul>CISPR 11/EN 55011: Group 1 Class A IEC/EN 61326-1:2006</ul>
DescriptionTRACE 1300 Mainframe MS 230 V
Inlet TypeSSL, PTV, COC, HE saver SSL
Unit Size-
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeTypeVoltagePrice (USD)
14800401Full specifications
-TRACE 1300 Mainframe MS110 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1300 Mainframe MS
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage110 V
Certifications/ComplianceConforms to the following safety standards: <ul>International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 -61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002</ul> Conforms to the following regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): <ul>CISPR 11/EN 55011: Group 1 Class A IEC/EN 61326-1:2006</ul>
DescriptionTRACE 1300 Mainframe MS 110 V
Inlet TypeSSL, PTV, COC, HE saver SSL
Unit Size-
14800300Full specifications
-TRACE 1300 Mainframe230 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1300 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: <ul>International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 -61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002</ul> Conforms to the following regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): <ul>CISPR 11/EN 55011: Group 1 Class A IEC/EN 61326-1:2006</ul>
DescriptionTRACE 1300 Mainframe 230 V
Inlet TypeSSL, PTV, COC, HE saver SSL
Unit Size-
14800301Full specifications
-TRACE 1300 Mainframe110 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1300 Mainframe
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage110 V
Certifications/ComplianceConforms to the following safety standards: <ul>International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 -61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002</ul> Conforms to the following regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): <ul>CISPR 11/EN 55011: Group 1 Class A IEC/EN 61326-1:2006</ul>
DescriptionTRACE 1300 Mainframe 110 V
Inlet TypeSSL, PTV, COC, HE saver SSL
Unit Size-
14800400Full specifications
-TRACE 1300 Mainframe MS230 VRequest A Quote
Detector TypeFID, ECD, NPD, TCD, FPD, PDD, MS, GDI
TypeTRACE 1300 Mainframe MS
Detection ModeVarious
Dynamic RangeVarious
SensitivityVarious
Cool-Down Time4 min. (at 22°C)
Temperature Range3°C to 450°C
Voltage230 V
Certifications/ComplianceConforms to the following safety standards: <ul>International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 -61010-2-081:2001 + A1:(2003) CAN/CSA C22.2 No. 61010-1 and UL 61010-1 EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002</ul> Conforms to the following regulations on Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): <ul>CISPR 11/EN 55011: Group 1 Class A IEC/EN 61326-1:2006</ul>
DescriptionTRACE 1300 Mainframe MS 230 V
Inlet TypeSSL, PTV, COC, HE saver SSL
Unit Size-
Showing 4 of 4
Switch Injectors and Detectors in Minutes
  • Switch injectors and detectors in two minutes without special training or tools
  • Reduce maintenance downtime dramatically and be back to running samples in minutes
  • Switch to a different workflow or method instantly
Boost Productivity
  • Analyze dirtier matrices with minimum cleanup using the system's robust injector technology
  • Analyze trace concentrations with smaller injection amounts and minimum preconcentration results using enhanced detector sensitivity and micro-volume technology
  • Protect system components and reduce run time and maintenance using optional backflush capabilities
  • Shorten sample cycle times using low thermal mass injectors and detectors and fast oven technology
  • Automate your entire workflow—from pipetting to injection—using a full range of sample handling options
  • Streamline and speed up data analysis using Thermo Scientific™ Dionex™ Chromeleon™ Chromatography Data System (CDS) software
Lower Cost of Ownership
  • Expands easily from single-channel to multi-injector/detector GC configurations
  • Reduces training and startup time with simplified installation, plug-in components, minimal local control and intuitive Chromeleon software
  • Minimizes downtime with easy-access, tool-free modules
  • Reduces operational costs by allowing use of standard consumables
  • Saves energy with low thermal mass and quick start-up
  • Minimizes sample and solvent consumption with micro-volume sample capability
  • Modular design lets you easily reconfigure to meet changing requirements
Choice of Instant-connect Injectors and Detectors
  • Helium Saver Module
  • Split/Splitless (SSL); also available with backflush capability
  • Programmable Temperature Vaporizer (PTV); also available with backflush capability
  • Flame Ionization Detector (FID)
  • Thermal Conductivity Detector (TCD)
  • Electron Capture Detector (ECD)
  • Nitrogen Phosphorus Detector (NPD)
  • Flame Photometric Detector (FPD)
  • Gas Sampling Valve
Compatible With
  • Thermo Scientific™ TriPlus™ RSH Autosampler
  • Thermo Scientific™ TriPlus 300 Headspace Autosampler
  • Thermo Scientific™ TriPlus 100 LS Liquid Autosampler
  • Thermo Scientific™ AI/AS 1310 Autosampler
  • Thermo Scientific™ ISQ™ Single Quadrupole GC-MS
  • Thermo Scientific™ ITQ™ GC-Ion Trap MS systems
  • Thermo Scientific™ TSQ™ 8000 Triple Quadrupole GC-MS
  • Thermo Scientific™ TSQ Quantum XLS™ and Thermo Scientific™ TSQ Quantum XLS Ultra™ Triple Stage Quadrupole GC-MS systems
  • Thermo Scientific™ DFS™ High Resolution GC-MS
  • Thermo Scientific™ Delta V™ Isotope Ratio Mass Spectrometer
Certifications
  • International Electrotechnical Commission (IEC): 61010-1:2001 - 61010-2-010:2003 - 61010-2-081:2001 + A1:(2003)
  • CAN/CSA C22.2 No. 61010-1 and UL 61010-1
  • EuroNorm (EN): 61010-1:2001 - 61010-2-010:2004 - 61010-2-081:2002
  • Electromagnetic Compatibility (EMC) and Radio Frequency Interference (RFI): CISPR 11/EN 55011: Group 1 Class A and IEC/EN 61326-1:2006

Energy-saving - Limit power usage during operations with reduced instrument thermal mass allowing quick start-up.

Figures

Frequently asked questions (FAQs)

Citations & References