Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Shelf kit |
Type | Shelf Kit |
Capacity (English) | 17.3 cu. ft. |
Capacity (Metric) | 489.8 L |
Style | Upright |
Color | Silver |
For Use With (Equipment) | 17.3 cu. ft. capacity freezers |
Unit Size | Each |
Description | Shelf, Behind-the-Mullion |
Type | Shelf, Behind-The-Mullion |
Capacity (English) | 13 cu. ft. |
Capacity (Metric) | 368.1 L |
Style | Upright |
Color | Silver |
For Use With (Equipment) | 13.0 cu. ft. freezers |
Unit Size | Each |
Description | Shelf, Behind-the-Mullion |
Type | Shelf, Behind-The-Mullion |
Capacity (English) | 17.3 cu. ft. |
Capacity (Metric) | 489.8 L |
Style | Upright |
Color | Silver |
For Use With (Equipment) | 17.3 cu. ft. capacity freezers |
Unit Size | Each |
Description | Shelf, Behind-the-Mullion |
Type | Shelf, Behind-The-Mullion |
Capacity (English) | 23 cu. ft. |
Capacity (Metric) | 651.2 L |
Style | Upright |
Color | Silver |
For Use With (Equipment) | 23.0 cu. ft. freezers |
Unit Size | Each |
Description | Shelf kit |
Type | Shelf Kit |
Capacity (English) | 13 cu. ft. |
Capacity (Metric) | 368.1 L |
Style | Upright |
Color | Silver |
For Use With (Equipment) | 13.0 cu. ft. freezers |
Unit Size | Each |
Description | Shelf kit |
Type | Shelf Kit |
Capacity (English) | 23 cu. ft. |
Capacity (Metric) | 651.2 L |
Style | Upright |
Color | Silver |
For Use With (Equipment) | 23.0 cu. ft. freezers |
Unit Size | Each |
Description | Shelf kit |
Type | Shelf Kit |
Capacity (English) | 28 cu. ft. |
Capacity (Metric) | 792.8 L |
Style | Upright |
Color | Silver |
For Use With (Equipment) | 28 cu. ft. freezers |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | For Use With (Equipment) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
224135 | Each | Shelf kit | 17.3 cu. ft. capacity freezers | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
195338 | Each | Shelf, Behind-the-Mullion | 13.0 cu. ft. freezers | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
195339 | Each | Shelf, Behind-the-Mullion | 17.3 cu. ft. capacity freezers | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
195340 | Each | Shelf, Behind-the-Mullion | 23.0 cu. ft. freezers | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
224134 | Each | Shelf kit | 13.0 cu. ft. freezers | Price: 243.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
224158 | Each | Shelf kit | 23.0 cu. ft. freezers | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
224180 | Each | Shelf kit | 28 cu. ft. freezers | Price: 297.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|