Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Closure Material | ETFE |
Closure Size | 24 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 45.7 mm |
Height (English) | 6.2 in. |
Height (Metric) | 158 mm |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity | 4 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Pack of 1 |
Closure Material | ETFE |
Closure Size | 24 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 45.7 mm |
Height (English) | 6.2 in. |
Height (Metric) | 158 mm |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Case of 4 |
Closure Material | ETFE |
Closure Size | 24 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 60.2 mm |
Height (English) | 7 in. |
Height (Metric) | 178 mm |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Case of 4 |
Closure Material | ETFE |
Closure Size | 24 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 60.2 mm |
Height (English) | 7 in. |
Height (Metric) | 178 mm |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity | 8 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Pack of 1 |
Closure Material | ETFE |
Closure Size | 38-430 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 72.9 mm |
Height (English) | 8.8 in. |
Height (Metric) | 224 mm |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Case of 4 |
Closure Material | ETFE |
Closure Size | 38-430 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 72.9 mm |
Height (English) | 8.8 in. |
Height (Metric) | 224 mm |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Pack of 1 |
Closure Material | ETFE |
Closure Size | 38-430 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 91.4 mm |
Height (English) | 10.1 in. |
Height (Metric) | 257 mm |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity | 32 oz., 1000 mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Case of 2 |
Closure Material | ETFE |
Closure Size | 38-430 mm |
Closure Type | Screw Cap |
Diameter (Metric) | 91.4 mm |
Height (English) | 10.1 in. |
Height (Metric) | 257 mm |
Through the Closure Dispensing | Yes |
Product Type | Wash Bottle |
Capacity | 32 oz., 1000mL |
Capacity (Metric) | 1000 mL |
Capacity (English) | 32 oz. |
Color | Translucent |
Material | FEP |
Closure Included | Yes |
Autoclavable | Autoclavable |
Graduated | No |
Mouth | Narrow |
Shape | Cylindrical |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | dimClosureSize | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2403-0125PK also known as 2403-0125 | Pack of 1 | 125 mL | Price: 234.50 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2403-0125 | Case of 4 | 125 mL | Price: 669.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2403-0250 | Case of 4 | 250 mL | Price: 1,003.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2403-0250PK also known as 2403-0250 | Pack of 1 | 250 mL | Price: 351.40 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2403-0500 | Case of 4 | 500 mL | Price: 1,361.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2403-0500PK also known as 2403-0500 | Pack of 1 | 500 mL | Price: 475.80 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2403-1000 | Case of 2 | 1000 mL | Price: 851.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2403-1000PK also known as 2403-1000 | Pack of 1 | 1000 mL | Price: 595.90 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.