Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Stable in 100% aqueous mobile phase, Hypersil GOLD aQ polar endcapped C18 preparative HPLC columns provide enhanced retention and resolution of polar analytes.
Catalog Number | Column Format | Diameter (Metric) | Length (Metric) | Particle Size |
---|---|---|---|---|
25305-159370XL | Preparative Column, XtendedLife | 30 mm | 150 mm | 5 μm |
25305-018823A | Guard Column | 10 mm | 8 mm | 5 μm |
25305-019023A | Guard Column | 10 mm | 20 mm | 5 μm |
25305-019323A | Guard Column, 1/16 in. | 10 mm | 30 mm | 5 μm |
25305-019323B | Guard Column, 1/8 in. | 10 mm | 30 mm | 5 μm |
25305-029323A | Guard Column, 1/16 in. | 20 mm | 30 mm | 5 μm |
25305-029323B | Guard Column, 1/8 in. | 20 mm | 30 mm | 5 μm |
25305-109070A | Preparative Column, Standard | 10 mm | 100 mm | 5 μm |
25305-109270A | Preparative Column, Standard | 10 mm | 100 mm | 5 μm |
25305-109270XL | Preparative Column, XtendedLife | 25 mm | 100 mm | 5 μm |
25305-109370A | Preparative Column, Standard | 30 mm | 100 mm | 5 μm |
25305-109370XL | Preparative Column, XtendedLife | 30 mm | 100 mm | 5 μm |
25305-109570A | Preparative Column, Standard | 50 mm | 100 mm | 5 μm |
25305-109570XL | Preparative Column, XtendedLife | 50 mm | 100 mm | 5 μm |
25305-159070A | Preparative Column, Standard | 10 mm | 150 mm | 5 μm |
25305-159270A | Preparative Column, Standard | 20 mm | 150 mm | 5 μm |
25305-159270XL | Preparative Column, XtendedLife | 25 mm | 150 mm | 5 μm |
25305-159370A | Preparative Column, Standard | 30 mm | 150 mm | 5 μm |
25305-159570A | Preparative Column, Standard | 50 mm | 150 mm | 5 μm |
25305-159570XL | Preparative Column, XtendedLife | 50 mm | 150 mm | 5 μm |
25305-259070A | Preparative Column, Standard | 10 mm | 250 mm | 5 μm |
25305-259270A | Preparative Column, Standard | 20 mm | 250 mm | 5 μm |
25305-259270XL | Preparative Column, XtendedLife | 25 mm | 250 mm | 5 μm |
25305-259370A | Preparative Column, Standard | 30 mm | 250 mm | 5 μm |
25305-259370XL | Preparative Column, XtendedLife | 30 mm | 250 mm | 5 μm |
25305-259570A | Preparative Column, Standard | 50 mm | 250 mm | 5 μm |
25305-259570XL | Preparative Column, XtendedLife | 50 mm | 250 mm | 5 μm |
Retain and resolve polar analytes for your scale up purification needs by using Thermo Scientific™ Hypersil GOLD™ aQ Polar Endcapped C18 preparative columns. These C18 preparative HPLC columns are perfect for challenging reversed phase separations using highly aqueous mobile phases. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Alternative selectivity with polar endcapped C18 stationary phase
Stability in highly aqueous mobile phases
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
About the Hypersil GOLD family of HPLC columns
Meet the challenges of modern chromatography with state-of-the-art columns that provide outstanding performance and consistent separations. Twelve different chemistries are available so you can optimize separations and maximize productivity. Get outstanding peak shapes in reversed phase, ion exchange, HILIC, or normal phase chromatography.