TRACE™ TR-35MS GC Columns
Thermo Scientific™

TRACE™ TR-35MS GC Columns

Use these mid-polarity columns for many applications.
Catalog NumberLength (Metric)Diameter (Metric) InnerFilm Thickness
260C154P60 m0.25 mm0.25 μm
260C286P15 m0.53 mm1 μm
Catalog number 260C154P
Price (GBP)
933.53
Each
Length (Metric):
60 m
Diameter (Metric) Inner:
0.25 mm
Film Thickness:
0.25 μm
Price (GBP)
933.53
Each

Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

  • Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
  • Exceptionally low surface activity
  • Low-bleed even at elevated temperatures
  • Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35

Recommended for:

  • Pesticides
  • Herbicides
  • Drugs of Abuse
  • Poly Aromatic Hydrocarbons
  • Pharmaceuticals
Specifications
Description60 m x 0.25 mm x 0.25 μm
Diameter (Metric)0.25 mm
For Use With (Application)Pharmaceuticals Analysis, GC/MS for Herbicides, GC/MS for Drugs of Abuse, GC/MS for Poly Aromatic Hydrocarbons (PAHs), GC/MS for Pharmaceuticals
Max. Temperature (Metric)330/360°C
PolarityMid-Polar
Diameter (Metric) Inner0.25 mm
Film Thickness0.25 μm
Length (Metric)60 m
Product LineTRACE
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Unit SizeEach