Thermo Scientific™

TRACE™ TR-35MS GC Columns

Catalog number: 260C223P
Thermo Scientific™

TRACE™ TR-35MS GC Columns

Catalog number: 260C223P

Thermo Scientific™ TRACE TR-35MS GC Columns are mid-polarity columns excellent for many applications.

 
Catalog Number
260C223P
Unit Size
-
Diameter (Metric)
0.25 mm
Film Thickness
0.5 µm
Length (Metric)
30 m
Price (USD)
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Max. Temperature330/360°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.5 µm
Unit Size-
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
30 m
Price (USD)
746.00
Your Price:
Full specifications
Quantity
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTRACE
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Max. Temperature330/360°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.25 mm
Film Thickness
0.25 µm
Length (Metric)
60 m
Price (USD)
Full specifications
Quantity
-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTRACE
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Max. Temperature330/360°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityMid-Polar
Description60 m x 0.25 mm x 0.25 µm
Unit SizeEach
Catalog Number
Unit Size
Each
Diameter (Metric)
0.53 mm
Film Thickness
1 µm
Length (Metric)
15 m
Price (USD)
Full specifications
Quantity
-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Pesticides
Product LineTRACE
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Max. Temperature330/360°C
Film Thickness1 µm
Length (Metric)15 m
PolarityMid-Polar
Description15 m x 0.53 mm x 1 µm
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDiameter (Metric)Film ThicknessLength (Metric)Price (USD)Quantity
260C223PFull specifications
-0.25 mm0.5 µm30 mRequest A Quote-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Max. Temperature330/360°C
Film Thickness0.5 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.5 µm
Unit Size-
260C142PFull specifications
Each0.25 mm0.25 µm30 m
746.00
Your Price:
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTRACE
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Max. Temperature330/360°C
Film Thickness0.25 µm
Length (Metric)30 m
PolarityMid-Polar
Description30 m x 0.25 mm x 0.25 µm
Unit SizeEach
260C154PFull specifications
Each0.25 mm0.25 µm60 mContact Us ›-
Diameter (Metric)0.25 mm
Diameter (Metric) Inner0.25 mm
For Use With (Application)GC/MS for Pesticides
Product LineTRACE
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Max. Temperature330/360°C
Film Thickness0.25 µm
Length (Metric)60 m
PolarityMid-Polar
Description60 m x 0.25 mm x 0.25 µm
Unit SizeEach
260C286PFull specifications
Each0.53 mm1 µm15 mRequest A Quote-
Diameter (Metric)0.53 mm
Diameter (Metric) Inner0.53 mm
For Use With (Application)GC/MS for Pesticides
Product LineTRACE
Stationary PhaseTrace™ TR-35 MS
USP TypeG42
Max. Temperature330/360°C
Film Thickness1 µm
Length (Metric)15 m
PolarityMid-Polar
Description15 m x 0.53 mm x 1 µm
Unit SizeEach
Showing 4 of 4
  • Mid-polarity phase, 35% Phenyl polysilphenylene-siloxane
  • Exceptionally low surface activity
  • Low-bleed even at elevated temperatures
  • Similar to: DB-35, DB-35MS, HP-35, HP-35MS,MDN-35, Rtx-35, SPB-35, BPX35

Recommended for:

  • Pesticides
  • Herbicides
  • Drugs of Abuse
  • Poly Aromatic Hydrocarbons
  • Pharmaceuticals

Figures

Frequently asked questions (FAQs)

Citations & References