Thermo Scientific™

Nalgene™ Large-Volume FastCap™ Bottle Top Filter with 0.2μm PES Membrane

Catalog number: 298-9020
Thermo Scientific™

Nalgene™ Large-Volume FastCap™ Bottle Top Filter with 0.2μm PES Membrane

Catalog number: 298-9020

Quickly and economically filter up to 5 liters of fluid with Thermo Scientific™ Nalgene™ large volume FastCap™ bottle top filters with 0.2μm PES membrane. Simply place on a bottle mouth, apply vacuum, and start the filtering process

 
Catalog Number
298-9020
Unit Size
Case of 10
Pore Size
0.2 μm
Diameter (Metric)
90 mm
Fits Bottle Neck Size (Metric)
Up to 53mm
Price (USD)
Price: 307.00
Your Price:
Availability
-
Full specifications
Quantity
DescriptionPES membrane; 0.2μm pore size; 90mm dia.; Fits bottle necks up to 53mm
Filter TypeMembrane
MaterialPolystyrene
Material (Membrane)PES
Pore Size0.2 μm
SterilitySterile
Fits Bottle Neck Size (Metric)Up to 53mm
No. per Case10
No. per Pack10
TypeBottle Top Filter
Volume (Metric)5 L
Diameter (Metric)90 mm
Diameter (Metric) Membrane90 mm
Unit SizeCase of 10
Showing 1 of 1
Catalog NumberSpecificationsUnit SizePore SizeDiameter (Metric)Fits Bottle Neck Size (Metric)Price (USD)AvailabilityQuantity
298-9020Full specifications
Case of 100.2 μm90 mmUp to 53mm
Price: 307.00
Your Price:
-
DescriptionPES membrane; 0.2μm pore size; 90mm dia.; Fits bottle necks up to 53mm
Filter TypeMembrane
MaterialPolystyrene
Material (Membrane)PES
Pore Size0.2 μm
SterilitySterile
Fits Bottle Neck Size (Metric)Up to 53mm
No. per Case10
No. per Pack10
TypeBottle Top Filter
Volume (Metric)5 L
Diameter (Metric)90 mm
Diameter (Metric) Membrane90 mm
Unit SizeCase of 10
Showing 1 of 1
  • Blue, polystyrene housing
  • PES membrane for fast flow and high throughput
  • Fits bottle necks up to 53mm diameter
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. CAUTION: Use only sterile bottles designed for use with vacuum. Always use safety shield during vacuum process.