Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Diameter (Metric) | Capacity (Metric) | Length (Metric) | Unit Size |
---|---|---|---|---|
3117-0160PK also known as 3117-0160 | 17.9 mm | 16 mL | 99.8 mm | Pack of 10 |
3117-0120 | 15.9 mm | 12 mL | 103.1 mm | Case of 100 |
3117-0120PK also known as 3117-0120 | 15.9 mm | 12 mL | 103.1 mm | Pack of 10 |
3117-0150 | 16 mm | 15 mL | 114.0 mm | Case of 100 |
3117-0150PK also known as 3117-0150 | 16 mm | 15 mL | 114.0 mm | Pack of 10 |
3117-0160 | 17.9 mm | 16 mL | 99.8 mm | Case of 100 |
3117-0380 | 25.3 mm | 38 mL | 88.6 mm | Case of 100 |
3117-0380PK also known as 3117-0380 | 25.3 mm | 38 mL | 88.6 mm | Pack of 10 |
3117-0500 | 28.8 mm | 50 mL | 103.1 mm | Case of 100 |
3117-0500PK also known as 3117-0500 | 28.8 mm | 50 mL | 103.1 mm | Pack of 10 |
3117-1000 | 31.5 mm | 100 mL | 164.3 mm | Case of 40 |
3117-1000PK also known as 3117-1000 | 31.5 mm | 100 mL | 164.3 mm | Pack of 10 |
3117-9500 | 28.5 mm | 50 mL | 106 mm | Case of 100 |
3117-9500PK also known as 3117-9500 | 28.5 mm | 50 mL | 106 mm | Pack of 10 |
Repeatedly spin samples successfully thanks to the outstanding mechanical strenghth and high optical clarity of Thermo Scientific™ Nalgene™ High-Speed Polycarbonate Round Bottom Centrifuge Tubes, designed to fit high-speed rotors.
Ordering Information:
Supplied without closure; friction-fit closures available separately (DS3111-series)
12ml tube uses the 16mm closure
15ml tube uses the 16mm closure
16ml tube uses the 18mm closure
38ml tube uses the 25mm closure
50ml tubes use the 29mm closure
100ml tubes use the 32mm closure