Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle
Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle
Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle
Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle
Thermo Scientific™

Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottle

Process large-volume cell harvesting, pelleting and protein purification with this centrifuge bottle. A spherical-bottom design facilitates pellet formation and retrieval.
Have Questions?
Catalog NumberNominal CapacityMax. Force
3123-0250250 mL27,500 x g
Catalog number 3123-0250
Price (USD)
1,139.85
Online exclusive
1,408.00
Save 268.15
Case of 36
Nominal Capacity:
250 mL
Max. Force:
27,500 x g
Price (USD)
1,139.85
Online exclusive
1,408.00
Save 268.15
Case of 36

Ideal for large-volume cell harvesting, pelleting and protein purification, Thermo Scientific™ Nalgene™ Spherical-Bottom Polycarbonate Centrifuge Bottles are the perfect fit with Thermo Scientific™ Fiberlite™ carbon fiber rotors. Molded of transparent polycarbonate, these transparent bottles are autoclavable and have excellent mechanical strength properties. The spherical-bottom design facilitates pellet formation and retrieval.

  • Molded of transparent polycarbonate for easy visualization of samples
  • Spherical-bottom design facilitates pellet formation and retrieval
  • For proper performance, bottles must be filled to 80% of the total capacity
  • For use in standard rotors, the use of the Nalgene spherical-bottom adaptor DS3124-0010 is recommended
  • For low to moderate speed centrifugation of biological and chemical samples
  • Autoclavable; Repeated autoclaving will shorten PC centrifuge bottle life

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
AutoclavableAutoclavable
Capacity (English)8.45 oz.
Closure MaterialPolypropylene
Closure TypeScrew Cap
DescriptionPolycarbonate Bottle with PP Closure
Diameter (Metric)61.8 mm
Height (Metric)140.0 mm
Nominal Capacity250 mL
No. per Case36
No. per Pack4
Product TypeCentrifuge Bottle
ShapeRound
Through the Closure DispensingNo
Capacity (Metric)250 mL
ColorClear
GraduatedNo
MaterialPolycarbonate
Max. Force27,500 x g
Unit SizeCase of 36