CPG (Controlled Pore Glass) Synthesis Column, 500 Angstrom, 10.0 µmol, T

Catalog number: 400393

Applied Biosystems™  Related applications: Nucleic Acid Labeling & Oligo Synthesis

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Qty
{{product.sku}} {{product.sku}}
also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

The 10.0 µmol T Controlled Pore Glass (CPG) columns are suitable for the synthesis of oligonucleotides<50 bases in length. These columns deliver high-quality oligonucleotides.

• Proprietary design and manufacturing methods ensure consistency and high quality
• Each column is tested to verify accuracy and precision of fill, then pressure-tested to verify proper assembly and to guarantee each column is leak-free
• The 500 angstrom pore size allows synthesis of oligonucleotides of up to 50 bases.

These columns are fully compatible with the Applied Biosystems 3400 instruments, ABI 391, ABI 392, ABI 394, and earlier instruments.

For Research Use Only. Not for use in diagnostics procedures.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

Column Type: Oligonucleotide Synthesis Column
For Use With (Equipment): 3900 DNA Synthesizer
Format: Column
High Throughput Compatibility: Not High Throughput-Compatible (Manual)
Pore Size: 500 Å
Product Line: Applied Biosystems™
Product Size: 1 column
Sample Type (Specific): Oligos
Support Matrix: Controlled Pore Glass
Target Molecule: Nucleic Acids
Shipping Condition: Room Temperature

Contents & storage

Columns may be stored in a dry environment at room temperature.

Documents

Manuals & protocols