Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Separate nonpolar and moderately polar organic compounds using normal phase Hypersil PREP Si BDS LC columns in preparative scale formats and XtendedLife technology.
Catalog Number | Diameter (Metric) | Length (Metric) | Particle Size | Column Format |
---|---|---|---|---|
40305-104630 | 4.6 mm | 100 mm | 5 μm | Preparative Column, Standard |
40303-052130 | 2 mm | 50 mm | 3 μm | Preparative Column, Standard |
40303-054630 | 4.6 mm | 50 mm | 3 μm | Preparative Column, Standard |
40303-102130 | 2 mm | 100 mm | 3 μm | Preparative Column, Standard |
40303-104630 | 4.6 mm | 100 mm | 3 μm | Preparative Column, Standard |
40303-152130 | 2 mm | 150 mm | 3 μm | Preparative Column, Standard |
40303-154630 | 4.6 mm | 150 mm | 3 μm | Preparative Column, Standard |
40303-252130 | 2 mm | 250 mm | 3 μm | Preparative Column, Standard |
40303-254630 | 4.6 mm | 250 mm | 3 μm | Preparative Column, Standard |
40305-052130 | 2 mm | 50 mm | 5 μm | Preparative Column, Standard |
40305-054630 | 4.6 mm | 50 mm | 5 μm | Preparative Column, Standard |
40305-059070A | 10 mm | 50 mm | 5 μm | Preparative Column, Standard |
40305-059270A | 20 mm | 50 mm | 5 μm | Preparative Column, Standard |
40305-059270XL | 25 mm | 50 mm | 5 μm | Preparative Column, XtendedLife |
40305-102130 | 2 mm | 100 mm | 5 μm | Preparative Column, Standard |
40305-109070A | 10 mm | 100 mm | 5 μm | Preparative Column, Standard |
40305-109270A | 20 mm | 100 mm | 5 μm | Preparative Column, Standard |
40305-109270XL | 25 mm | 100 mm | 5 μm | Preparative Column, XtendedLife |
40305-152130 | 2 mm | 150 mm | 5 μm | Preparative Column, Standard |
40305-154630 | 4.6 mm | 150 mm | 5 μm | Preparative Column, Standard |
40305-159070A | 10 mm | 150 mm | 5 μm | Preparative Column, Standard |
40305-159270A | 20 mm | 150 mm | 5 μm | Preparative Column, Standard |
40305-159270XL | 25 mm | 150 mm | 5 μm | Preparative Column, XtendedLife |
40305-159370A | 30 mm | 150 mm | 5 μm | Preparative Column, Standard |
40305-159370XL | 30 mm | 150 mm | 5 μm | Preparative Column, XtendedLife |
40305-159570A | 50 mm | 150 mm | 5 μm | Preparative Column, Standard |
40305-159570XL | 50 mm | 150 mm | 5 μm | Preparative Column, XtendedLife |
40305-252130 | 2 mm | 250 mm | 5 μm | Preparative Column, Standard |
40305-254630 | 4.6 mm | 250 mm | 5 μm | Preparative Column, Standard |
40305-259070A | 10 mm | 250 mm | 5 μm | Preparative Column, Standard |
40305-259270A | 20 mm | 250 mm | 5 μm | Preparative Column, Standard |
40305-259270XL | 25 mm | 250 mm | 5 μm | Preparative Column, XtendedLife |
40305-259370A | 30 mm | 250 mm | 5 μm | Preparative Column, Standard |
40305-259370XL | 30 mm | 250 mm | 5 μm | Preparative Column, XtendedLife |
40305-259570A | 50 mm | 250 mm | 5 μm | Preparative Column, Standard |
40305-259570XL | 50 mm | 250 mm | 5 μm | Preparative Column, XtendedLife |
40310-018823A | 10 mm | 8 mm | 10 μm | Guard Column |
40310-019023A | 10 mm | 20 mm | 10 μm | Guard Column |
40310-019323A | 10 mm | 30 mm | 10 μm | Guard 1/16 in. |
40310-019323B | 10 mm | 30 mm | 10 μm | Guard 1/8 in. |
40310-029323A | 20 mm | 30 mm | 10 μm | Guard 1/16 in. |
40310-029323B | 20 mm | 30 mm | 10 μm | Guard 1/8 in. |
40310-059070A | 10 mm | 50 mm | 10 μm | Preparative Column, Standard |
40310-059270A | 20 mm | 50 mm | 10 μm | Preparative Column, Standard |
40310-059270XL | 25 mm | 50 mm | 10 μm | Preparative Column, XtendedLife |
40310-109070A | 10 mm | 100 mm | 10 μm | Preparative Column, Standard |
40310-109270A | 20 mm | 100 mm | 10 μm | Preparative Column, Standard |
40310-109270XL | 25 mm | 100 mm | 10 μm | Preparative Column, XtendedLife |
40310-159070A | 10 mm | 150 mm | 10 μm | Preparative Column, Standard |
40310-159270A | 20 mm | 150 mm | 10 μm | Preparative Column, Standard |
40310-159270XL | 25 mm | 150 mm | 10 μm | Preparative Column, XtendedLife |
40310-159370A | 30 mm | 150 mm | 10 μm | Preparative Column, Standard |
40310-159370XL | 30 mm | 150 mm | 10 μm | Preparative Column, XtendedLife |
40310-159570A | 50 mm | 150 mm | 10 μm | Preparative Column, Standard |
40310-159570XL | 50 mm | 150 mm | 10 μm | Preparative Column, XtendedLife |
40310-259070A | 10 mm | 250 mm | 10 μm | Preparative Column, Standard |
40310-259270A | 20 mm | 250 mm | 10 μm | Preparative Column, Standard |
40310-259270XL | 25 mm | 250 mm | 10 μm | Preparative Column, XtendedLife |
40310-259370A | 30 mm | 250 mm | 10 μm | Preparative Column, Standard |
40310-259370XL | 30 mm | 250 mm | 10 μm | Preparative Column, XtendedLife |
40310-259570A | 50 mm | 250 mm | 10 μm | Preparative Column, Standard |
40310-259570XL | 50 mm | 250 mm | 10 μm | Preparative Column, XtendedLife |
Easily scale up your analytical method using Thermo Scientific™ Hypersil™ PREP BDS Si preparative HPLC columns which are packed with a base deactivated silica for normal phase chromatography of nonpolar and moderately polar organic compounds. Our preparative HPLC columns come in a variety of dimensions including an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Normal phase chromatography
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
XtendedLife Hardware
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders